Shop All Automotive Battery Accessories
Noco
Battery Strap, Black, 42" L, Heavy Duty
Mfr # HM001CS
Zoro # G5121623
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connection Material Nylon
- Insulation Material Nylon
- Polarity Neutral
- Length 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noco
- MFR # HM001CS
- Zoro # G5121623
- UPC # 046221462982
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 42 in |
Adjustable Length | 1 in to 42 in |
Overall Width | 1 1/2 in |
Overall Length | 42 in |
Details
Item | Battery Strap |
Color | Black |
Connection Material | Nylon |
Insulation Material | Nylon |
Polarity | Neutral |
Attachment Type | Side-by-Side |
Connection Type | Side Terminal |
Housing Material | Nylon |
Features | Heavy Duty |
For Use With | Battery |
Material | Nylon |
Strap Style | Braided |
Strap Type | Hold Down |
Compatible Product Type | Battery |
Description
Battery Strap, Strap Type Hold Down, Overall Length 42 in, Overall Width 1 1/2 in, Material Nylon, Color Black, Strap Style Braided, Features Heavy Duty, Compatible Product Type Battery, Adjustable Length 1 in to 42 in, Connection Type Side Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED S Shaped Quarter Stick (EZR4SS8)
- PUROLATOR Purolator L25288 Purolator Premium Engine Protection Oil Filter (L25288)
- BLACK HORSE 3" Diameter Tube Style, With Light Bar Mounting Plate/ With Third Brake Light, Polished (RB001SS)
- BALDWIN FILTERS Air Filter, 6-3/32 x 12-1/8 in. (PA3989-FN)
- NOCO Battery Box, Snap Top Closure (HM426)
- NOCO Handheld Portable Battery Charger, Automatic/Manual, For Batt. Volt.: 277 (GX3626)
- NOCO Handheld Portable Battery Charger, Automatic/Manual, For Batt. Volt.: 24 (GX2440)
- NOCO Boost Plus 1000A UltraSafe Lithium Jump Starter, 12V (GB40)
- NOCO AC Port Plug, 12 ft L, Black (GCP1EX)
- NOCO Fused Extension Lead, 7.2A, 12VDC (GC004)
- GROTE Micro2 Fuse, 7.5A, PK5 (82-ANT-7.5A)
- Noco Automotive Battery Equipment