Shop All Automotive Battery Chargers
Noco
Battery Charger, 40 A Input, 6 ft L Cable
Mfr # GENPRO10X4
Zoro # G306350721
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 11 3/8 in
- Maximum Operating Temperature 104 Degrees F
- Overall Height 9 1/8 in
- For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium
- Minimum Operating Temperature -4 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noco
- MFR # GENPRO10X4
- Zoro # G306350721
- UPC # 046221190502
- Country of Origin Multiple
- Category Automotive Battery Chargers
Dimensions
Overall Width | 11 3/8 in |
Overall Height | 9 1/8 in |
Overall Depth | 2 13/16 in |
Power Cord Length | 6 ft |
Cable Length | 6 ft |
Details
Maximum Operating Temperature | 104 Degrees F |
For Use With Battery Type | AGM, Deep Cycle, Gel, Lead Acid, Lithium |
Minimum Operating Temperature | -4 Degrees F |
Includes | (2) Self-Tapping Screws, GENPRO10X4 On-Board Battery Charger |
Charger Style | Mounted |
Charger Function | Charging |
For Battery Voltage | 12 V DC |
Standards | CE Certified, ETL, FC |
Input Voltage | 12V |
Automatic/Manual | Automatic |
Input Current | 40 A |
Item | Battery Charger |
Charge Type | Auto On/Off, Trickle |
Charging Current @ Voltage | 10 A @ 12V |
Maintaining Current @ Voltage | 10 A @ 12V |
Description
Battery Charger, Charger Style Mounted, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Automatic/Manual Automatic, For Battery Voltage 12 V DC, Boost Current @ Voltage Not Applicable, Charging Current @ Voltage 10 A @ 12V, Maintaining Current @ Voltage 10 A @ 12V, Cable Length 6 ft, Charge Type Auto On/Off, Trickle, Charger Function Charging, Includes (2) Self-Tapping Screws, GENPRO10X4 On-Board Battery Charger, Input Current 40 A, Input Voltage 12V
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt For Husqvarna 504068301 , 265-737 (265-737)
- SATCO 35W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3165)
- GTL GTL: Lishi Magnetic Carrying Case”LARGE (Holds 12) (GTL-LT-044)
- RCA ANTENNA STANDOUTS 3.5"" (VH124R)
- NOCO Charger (GENIUS5)
- NOCO Battery Charger, 10 A Input, 6 ft L Cable (GEN5X2)
- NOCO Charger (GENIUS2D)
- NOCO Battery Charger, 50 A Input, 6 ft L Cable (GENIUSPRO50)
- NOCO Battery Box, Snap Closure, Black, Plastic (HM306BK)
- NOCO Battery Charger, 25 A Input, 6 ft L Cable (GENIUSPRO25)
- FORNEY Battery/Trickle Charger, 6V 2A/4A, 12V 2A/4A (52735)
- Noco Automotive Battery Chargers