Shop All Automotive Battery Chargers
Noco
Battery Charger, 4 A Input, 6.2 ft L Cable
Mfr # GENIUS2X2
Zoro # G606350735
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charging Current @ Voltage 2 A @ 12V, 2 A @ 6V
- Overall Width 5 3/16 in
- Input Voltage 12V, 6V
- Maximum Operating Temperature 104 Degrees F
- Cable Length 6.2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noco
- MFR # GENIUS2X2
- Zoro # G606350735
- UPC # 046221190427
- Country of Origin Multiple
- Category Automotive Battery Chargers
Dimensions
Overall Width | 5 3/16 in |
Cable Length | 6.2 ft |
Overall Depth | 1 7/8 in |
Power Cord Length | 10 in |
Overall Height | 4 3/8 in |
Details
Charging Current @ Voltage | 2 A @ 12V, 2 A @ 6V |
Input Voltage | 12V, 6V |
Maximum Operating Temperature | 104 Degrees F |
Includes | (2) Self-Tapping Screws, (4) 10 ft Extension Cords, (4) Clamps with Integrated Eyelets, GENIUS2X4 Battery Charger with (4) Interchangeable Connectors, Type A, C, G and I Power Cables |
Minimum Operating Temperature | -4 Degrees F |
Item | Battery Charger |
Input Current | 4 A |
For Use With Battery Type | AGM, CA, EFB, Gel, Lead Acid, Lithium, MF, Wet Cell |
Charge Type | Auto On/Off |
Charger Function | Charging |
Standards | CE Certified, ETL, FC |
Automatic/Manual | Automatic |
For Battery Voltage | 6 V, 12 V |
Charger Style | Benchtop/Mounted |
Maintaining Current @ Voltage | 2 A @ 12V, 2 A @ 6V |
Description
Battery Charger, Charger Style Benchtop/Mounted, For Use With Battery Type AGM, CA, EFB, Gel, Lead Acid, Lithium, MF, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 6 V, 12 V, Boost Current @ Voltage Not Applicable, Charging Current @ Voltage 2 A @ 12V, 2 A @ 6V, Maintaining Current @ Voltage 2 A @ 12V, 2 A @ 6V, Cable Length 6.2 ft, Charge Type Auto On/Off, Charger Function Charging
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER CB Mic Hanger, 42 in. Retractable Cord (RT-44112-- CB)
- DAYTON Pump Assembly (TT4KTV803G)
- LISLE DISCONNECT 3/8" JIFFY TITE (LI22930)
- BALDWIN FILTERS Air Filter, 11-1/8 x 13-1/2 in. (PA1634)
- NOCO Battery Charger, 15 A Input, 6 ft L Cable (GEN5X3)
- NOCO Battery Charger, 50 A Input, 6 ft L Cable (GEN5X1)
- NOCO Battery Charger, 20 A Input, 6 ft L Cable (GENPRO10X2)
- NOCO Battery Charger, 10 A Input, 6 ft L Cable (GEN5X2)
- NOCO Charger (GENIUS1)
- NOCO Battery Charger, Charging/Maintaining, Auto On/Off, 8.8 ft Cable L, 10 A at 12V/10 A at 6V (GENIUS10)
- JACKPAK 96000 mAh/Lithium Battery Power Bank/Input Wall DC Charger 12-24V/4A USB Solar Panel/Output USB 60W (5180439)
- Noco Automotive Chargers, Jumpers & Accessories