Shop All Automotive Battery Chargers
Noco
Battery Charger, 30 A Input, 6 ft L Cable
Mfr # GENPRO10X3
Zoro # G806350702
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charging Current @ Voltage 10 A @ 12V
- Cable Length 6 ft
- Includes (2) Self-Tapping Screws, GENPRO10X3 On-Board Battery Charger
- Charge Type Auto On/Off, Trickle
- Overall Width 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noco
- MFR # GENPRO10X3
- Zoro # G806350702
- UPC # 046221190496
- Country of Origin Multiple
- Category Automotive Battery Chargers
Dimensions
Cable Length | 6 ft |
Overall Width | 10 1/2 in |
Power Cord Length | 72 in |
Overall Height | 8 1/8 in |
Overall Depth | 2 13/16 in |
Details
Charging Current @ Voltage | 10 A @ 12V |
Includes | (2) Self-Tapping Screws, GENPRO10X3 On-Board Battery Charger |
Charge Type | Auto On/Off, Trickle |
For Battery Voltage | 12 V |
Standards | CE Certified, ETL, FC |
Input Voltage | 12V |
Automatic/Manual | Automatic |
Charger Style | Mounted |
Charger Function | Charging |
For Use With Battery Type | AGM, CA, EFB, Gel, Lead Acid, Lithium, MF, Wet Cell |
Input Current | 30 A |
Item | Battery Charger |
Minimum Operating Temperature | -4 Degrees F |
Maximum Operating Temperature | 104 Degrees F |
Maintaining Current @ Voltage | 10 A @ 12V x3 Banks |
Description
Battery Charger, Charger Style Mounted, For Use With Battery Type AGM, CA, EFB, Gel, Lead Acid, Lithium, MF, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 12 V, Boost Current @ Voltage Not Applicable, Charging Current @ Voltage 10 A @ 12V, Maintaining Current @ Voltage 10 A @ 12V x3 Banks, Cable Length 6 ft, Charge Type Auto On/Off, Trickle, Charger Function Charging, Includes (2) Self-Tapping Screws, GENPRO10X3 On-Board Battery Charger, Input Current 30 A, Input Voltage 12V
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Crankcase Breather, Diesel, Element Only (CV15005)
- A & I PRODUCTS 1-7/8" Muffler Clamps 4.5" x4.5" x2" (A-CL178)
- BOSCH MINI-RELAY 12V 20A (332011007)
- GROTE Utility Trailer Light, LH, 5x4.5 In (52312)
- NOCO Battery Charger, 25 A Input, 6 ft L Cable (GENIUSPRO25)
- NOCO Charger (GENIUS2D)
- NOCO Battery Charger, 8 A Input, 6.2 ft L Cable (GENIUS2X4)
- NOCO Battery Charger, 40 A Input, 6 ft L Cable (GENPRO10X4)
- NOCO Battery Charger, Charging/Maintaining, Auto On/Off, 8.8 ft Cable L, 10 A at 12V/10 A at 6V (GENIUS10)
- NOCO Battery Charger, 10 A Input, 6 ft L Cable (GEN5X2)
- ILC Replacement for Kawasaki Zx-12r 1200cc Motorcycle Charger (WW-FF2H-3)
- Noco Automotive Chargers, Jumpers & Accessories