Shop All Automotive Battery Chargers
Noco
Battery Charger, 20 A Input, 6 ft L Cable
Mfr # GENPRO10X2
Zoro # G907630635
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Certified, ETL, FC
- Maximum Operating Temperature 104 Degrees F
- Automatic/Manual Automatic
- Input Voltage 12V
- Cable Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noco
- MFR # GENPRO10X2
- Zoro # G907630635
- UPC # 046221190489
- Country of Origin Multiple
- Category Automotive Battery Chargers
Dimensions
Cable Length | 6 ft |
Overall Depth | 2 7/8 in |
Overall Height | 6 1/2 in |
Overall Width | 8 1/8 in |
Power Cord Length | 72 in |
Details
Standards | CE Certified, ETL, FC |
Item | Battery Charger |
Maximum Operating Temperature | 104 Degrees F |
Automatic/Manual | Automatic |
Input Voltage | 12V |
Charging Current @ Voltage | 10 A @ 12V |
Includes | (2) Self-Tapping Screws, GENPRO10X2 On-Board Battery Charger |
Charger Function | Charging |
Minimum Operating Temperature | -4 Degrees F |
For Use With Battery Type | AGM, CA, EFB, Gel, Lead Acid, Lithium, MF, Wet Cell |
For Battery Voltage | 12 V |
Charge Type | Auto On/Off, Trickle |
Maintaining Current @ Voltage | 10 A @ 12V x2 Banks |
Charger Style | Mounted |
Input Current | 20 A |
Description
Battery Charger, Charger Style Mounted, For Use With Battery Type AGM, CA, EFB, Gel, Lead Acid, Lithium, MF, Wet Cell, Automatic/Manual Automatic, For Battery Voltage 12 V, Boost Current @ Voltage Not Applicable, Charging Current @ Voltage 10 A @ 12V, Maintaining Current @ Voltage 10 A @ 12V x2 Banks, Cable Length 6 ft, Charge Type Auto On/Off, Trickle, Charger Function Charging, Includes (2) Self-Tapping Screws, GENPRO10X2 On-Board Battery Charger, Input Current 20 A, Input Voltage 12V
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT BATTERY CABLE - EYELET TO EYELET, BLACK 4GA 14 in. (223356)
- FLEMING SUPPLY Windshield Cleaner with Microfiber Cloth, Handle, Pivoting Head, Glass Washer Tool for Windows, Red (666571THX)
- SPLASH 55 gal Windshield Washer Drum (234555)
- DORMAN Interior Door Handle - Front Left, 77128 (77128)
- NOCO Battery Charger, 8 A Input, 6.2 ft L Cable (GENIUS2X4)
- NOCO Charger (GENIUS2D)
- NOCO Battery Charger, 50 A Input, 6 ft L Cable (GENIUSPRO50)
- NOCO Charger (GENIUS1)
- NOCO Charger (GENIUS5)
- NOCO Battery Charger, 50 A Input, 6 ft L Cable (GEN5X1)
- KAPSCO MOTO Kapsco Moto TCBC-0612 1.0A 12 to 6V Smart Battery Trickle Charger Maintainer (TCBC-0612)
- Noco Automotive Chargers, Jumpers & Accessories