Shop All Automotive Battery Accessories
Noco
Battery Box, Snap Top Closure
Mfr # HM485
Zoro # G5067820
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 26 7/16 in
- Fits Battery Size Group Group 8D
- Outside Height 12 1/2 in
- Battery Box Color Black
- Standards US Coast Guard Regulations 183.420 and ABYCE-10.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noco
- MFR # HM485
- Zoro # G5067820
- UPC # 046221090949
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Outside Length | 26 7/16 in |
Fits Battery Size Group | Group 8D |
Outside Height | 12 1/2 in |
Inside Length | 21 in |
Inside Width | 23 in |
Outside Width | 24 7/16 in |
Inside Height | 10 5/8 in |
Details
Item | Battery Box |
Battery Box Color | Black |
Standards | US Coast Guard Regulations 183.420 and ABYCE-10.7 |
Battery Box Material | Plastic |
Features | Designed for Group 8D Batteries, Four Corner Fastening System for Easy Installation, Large Internal Reservoir to Collect Battery Acid, Molded Design Provides Ultimate Protection In Low Temperature Environments |
Battery Group Type | Commercial Vehicles |
Closure Type | Lock-Down Knobs |
Minimum Heat Resistance | -20 Degrees F |
Removable Lid | Yes |
Resistance Properties | UV Resistant; Oil Resistant; Gas Resistant |
Description
Battery Box, Battery Group Type Commercial Vehicles, Fits Battery Size Group Group 8D, Minimum Heat Resistance -20 Degrees F, Removable Lid Yes, Closure Type Lock-Down Knobs, Battery Box Material Plastic, Battery Box Color Black, Inside Length 21 in, Inside Width 23 in, Inside Height 10 5/8 in, Outside Length 26 7/16 in, Outside Width 24 7/16 in, Outside Height 12 1/2 in, Fluid Compatibility Acid, Resistance Properties UV Resistant; Oil Resistant; Gas Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Alternator For Nissan Lift Truck Forklift Sd33T 12116 Lt215-37C 3046996 (400-44058)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL525 (KEYSL525)
- FOWLER Extended Range Drum/Rotor Measuring Kit, (FOW72-010-888)
- CARR 15-18 FORD TRANSIT VAN XP3 BLACK POWDER COAT PAIR STEP(SINGLE STEP) (451001-1)
- NOCO Battery Box, Snap Top Closure (HM426)
- NOCO AC Port Plug, 1.5 ft L, Black (GCP2)
- NOCO Handheld Portable Battery Charger, Automatic/Manual, For Batt. Volt.: 24 (GX2440)
- NOCO Portable Power Pack, Boosting For 12 V DC Battery Volt, 100 A @ 12V, USB, Plastic, Auto/Manual (GB150)
- NOCO Battery Jump Starter, 120VAC, 12-1/4" W (GB500)
- NOCO AC Port Plug, 12 ft L, Black (GCP1EX)
- QUICKCABLE Handheld Portable Portable Power Pack, Boosting, For Battery Voltage: 12 (604050-396-001)
- Noco Automotive Battery Equipment