Shop All Automotive Battery Accessories
Noco
Battery Box, Snap Top Closure
Mfr # HM082
Zoro # G5067741
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 7 13/16 in
- Standards US Coast Guard Regulations 183.420 and ABYCE-10.7
- Battery Box Color Black
- Outside Length 10 5/8 in
- Inside Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noco
- MFR # HM082
- Zoro # G5067741
- UPC # 046221470826
- Country of Origin United States
- Category Automotive Battery Accessories
Dimensions
Outside Width | 7 13/16 in |
Outside Length | 10 5/8 in |
Inside Height | 7 in |
Fits Battery Size Group | Group U1 |
Inside Width | 5 3/16 in |
Outside Height | 8 7/16 in |
Inside Length | 8 in |
Details
Item | Battery Box |
Standards | US Coast Guard Regulations 183.420 and ABYCE-10.7 |
Battery Box Color | Black |
Features | Fully Ventilated to Release Battery Gases Safely, Internal Reservoir to Collect Battery Acid, Snap Top |
Battery Box Material | Plastic |
Removable Lid | Yes |
Battery Group Type | 12-Volt Vehicles |
Resistance Properties | UV Resistant; Oil Resistant; Gas Resistant |
Minimum Heat Resistance | -20 Degrees F |
Closure Type | Snap |
Description
Battery Box, Battery Group Type 12-Volt Vehicles, Fits Battery Size Group Group U1, Minimum Heat Resistance -20 Degrees F, Removable Lid Yes, Closure Type Snap, Battery Box Material Plastic, Battery Box Color Black, Inside Length 8 in, Inside Width 5 3/16 in, Inside Height 7 in, Outside Length 10 5/8 in, Outside Width 7 13/16 in, Outside Height 8 7/16 in, Fluid Compatibility Acid, Resistance Properties UV Resistant; Oil Resistant; Gas Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.8414.4 BoatTector Stainless Steel Bow Shackle with No-Snag Pin - 1/2", 4-Pack (3006.8414.4)
- CURT Multi-Ball Mount, 2" Solid Shank, 45660 (45660)
- LASTPLAY 0.5 x 15 ft. Double Braid Fender & Dock Line Value Pack Blue (LA3670343)
- GROTE Cab Marker, OEM Style Aerodynamic, Yellow (46823)
- NOCO Battery Strap, Black, 42" L, Heavy Duty (HM001CS)
- NOCO AC Port Plug, 12 ft L, Black (GCP1EX)
- NOCO Battery Box, Snap Top Closure (HM484)
- NOCO Eyelet Terminal Connector, 7.2A, 12VDC (GC002)
- NOCO Portable Power Pack, 7-45/64" W, 12VDC (GB20)
- NOCO Boost Plus 1000A UltraSafe Lithium Jump Starter, 12V (GB40)
- SOUTHWIRE Coleman Cable 55671723 100 ft. Yellow 12 Gauge Primary Wire (146999)
- Noco Automotive Battery Accessories