Shop All Automotive Battery Boxes, Holders & Carriers
This Product is Discontinued
Noco
Battery Box, Snap Closure, Black, Plastic (Discontinued)
Mfr # HM318BK
Zoro # G806350696
This Product is Discontinued
Key Features
- Inside Height 9 5/8 in
- Inside Length 14 in
- Battery Group Type Commercial Vehicles
- Battery Box Material Plastic
- Standards ABYC E-10.7, US Coast Guard Regulations 183.420
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noco
- MFR # HM318BK
- Zoro # G806350696
- UPC # 046221473186
- Country of Origin United States
- Category Automotive Battery Boxes, Holders & Carriers
Dimensions
Inside Height | 9 5/8 in |
Inside Length | 14 in |
Outside Height | 10 11/16 in |
Inside Width | 7 1/8 in |
Fits Battery Size Group | Group 24, Group 31 |
Outside Length | 17 5/8 in |
Outside Width | 10 in |
Details
Battery Group Type | Commercial Vehicles |
Battery Box Material | Plastic |
Standards | ABYC E-10.7, US Coast Guard Regulations 183.420 |
Resistance Properties | Impact Resistant; UV Resistant |
Battery Box Color | Black |
Minimum Heat Resistance | 20 Degrees F |
Closure Type | Snap |
Features | Adjustable Divider to Accommodate Various Battery Sizes, Fully Ventilated to Release Battery Gasses Safely, Locking Tabs to Fasten The Cover Securely to The Battery Case |
Removable Lid | Yes |
Item | Battery Box |
Description
Battery Box, Battery Group Type Commercial Vehicles, Fits Battery Size Group Group 24, Group 31, Maximum Heat Resistance Not Applicable, Minimum Heat Resistance 20 Degrees F, Removable Lid Yes, Closure Type Snap, Battery Box Material Plastic, Battery Box Color Black, Inside Length 14 in, Inside Width 7 1/8 in, Inside Height 9 5/8 in, Outside Length 17 5/8 in, Outside Width 10 in, Outside Height 10 11/16 in, Fluid Compatibility Acid, Gasoline, Oil
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.