Shop All Automotive Battery Chargers
Noco
Battery Box, Snap Closure, Black, Plastic
Mfr # HM306BK
Zoro # G506350699
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Length 14 1/8 in
- Battery Group Type Commercial Vehicles
- Inside Width 7 5/8 in
- Features Fully Ventilated to Release Battery Gasses Safely, Heavy-Duty Carrying Handles, Locking Tabs to Fasten The Cover Securely to The Battery Case
- Fits Battery Size Group Group 6V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noco
- MFR # HM306BK
- Zoro # G506350699
- UPC # 046221690125
- Country of Origin United States
- Category Automotive Battery Chargers
Dimensions
Outside Length | 14 1/8 in |
Inside Width | 7 5/8 in |
Fits Battery Size Group | Group 6V |
Inside Height | 11 3/16 in |
Outside Width | 10 5/8 in |
Inside Length | 10 5/8 in |
Outside Height | 12 3/8 in |
Details
Battery Group Type | Commercial Vehicles |
Item | Battery Box |
Features | Fully Ventilated to Release Battery Gasses Safely, Heavy-Duty Carrying Handles, Locking Tabs to Fasten The Cover Securely to The Battery Case |
Battery Box Material | Plastic |
Removable Lid | Yes |
Resistance Properties | Impact Resistant; UV Resistant |
Standards | ABYC E-10.7, US Coast Guard Regulations 183.420 |
Battery Box Color | Black |
Minimum Heat Resistance | 20 Degrees F |
Closure Type | Snap |
Description
Battery Box, Battery Group Type Commercial Vehicles, Fits Battery Size Group Group 6V, Maximum Heat Resistance Not Applicable, Minimum Heat Resistance 20 Degrees F, Removable Lid Yes, Closure Type Snap, Battery Box Material Plastic, Battery Box Color Black, Inside Length 10 5/8 in, Inside Width 7 5/8 in, Inside Height 11 3/16 in, Outside Length 14 1/8 in, Outside Width 10 5/8 in, Outside Height 12 3/8 in, Fluid Compatibility Acid, Gasoline, Oil
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURHOLD 6" Polystyrene Medium Bristle Deck Brush (955)
- ONYX Bag-Safety Gear, #102500-702-999-12 (102500-702-999-12)
- SPEC-D TUNING 03-09 Hummer H2 Led Cab Roof Light Kit With Smoked Lens (LRC-H203GLED10P-VS)
- PETERSON MANUFACTURING Stop Turn Tail Light Roadside Incandescent Bulb Rounded Red Lens 81316 x 5116 (V457)
- NOCO Charger (GENIUS5)
- NOCO Battery Charger, 10 A Input, 6 ft L Cable (GEN5X2)
- NOCO Charger (GENIUS2D)
- NOCO Battery Charger, 40 A Input, 6 ft L Cable (GENPRO10X4)
- NOCO Charger (GENIUS1)
- NOCO Battery Charger, 50 A Input, 6 ft L Cable (GENIUSPRO50)
- JACKPAK 96000 mAh/Lithium Battery Power Bank/Input Wall DC Charger 12-24V/4A USB Solar Panel/Output USB 60W (5180439)
- Noco Automotive Battery Chargers