Shop All Hard Case Storage
Noco
Accessory Kit, For GBX45
Mfr # GBC101
Zoro # G406350744
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EVA
- Features Anti-Shock, Built-In Reinforced Handle, Crush-Resistant, Over-Molded Pull Tabs, Fits the GBX155 Ultrasafe Lithium Jump Starter Plus Included Accessories, Melange Velvet Lining, Portable, Steel-Rimmed Zipper, Weather-Resistant
- Overall Length 10 1/4 in
- Overall Width 4 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noco
- MFR # GBC101
- Zoro # G406350744
- UPC # 046221210040
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Length | 10 1/4 in |
Overall Width | 4 3/16 in |
Overall Height | 5 5/16 in |
Details
Color | Black |
Material | EVA |
Features | Anti-Shock, Built-In Reinforced Handle, Crush-Resistant, Over-Molded Pull Tabs, Fits the GBX155 Ultrasafe Lithium Jump Starter Plus Included Accessories, Melange Velvet Lining, Portable, Steel-Rimmed Zipper, Weather-Resistant |
Type | GBX45 EVA Protection Case |
Item | Accessory Kit |
Accessory Type | EVA Case |
Used For | GBX45 |
Product Type | Protective Case |
Compatible with Manufacturer Model Number | GB150 |
Compatible Manufacturer Part Number | GB150 |
Compatible Manufacturer Model Number | GB150 |
For Use with Mfr. Model Number | GB150 |
For Use With Mfr. Model Number | GB150 |
Description
Accessory Kit, Compatible with Manufacturer Model Number GB150, Color Black, Includes Not Applicable, Material EVA, Product Type Protective Case, Features Anti-Shock, Built-In Reinforced Handle, Crush-Resistant, Over-Molded Pull Tabs, Fits the GBX155 Ultrasafe Lithium Jump Starter Plus Included Accessories, Melange Velvet Lining, Portable, Steel-Rimmed Zipper, Weather-Resistant, Overall Height 5 5/16 in, Overall Length 10 1/4 in, Overall Width 4 3/16 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA CHUCK KEYLESS 6701D/DW 6720D/DW (MP192077-0)
- SUPERCUT 120-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (433296)
- SK PROFESSIONAL TOOLS Socket, 3/8 in Drive, 6-Point Shape (42712)
- STEELMAN T20 x 3" Star Tip Screwdriver with Fluted Handle (31012)
- NOCO Accessory Kit, For GB50 (GBC017)
- NOCO Accessory Kit, For GB20/40 (GBC013)
- NOCO Accessory Kit, For GBX75 (GBC103)
- NOCO Accessory Kit, For GB150 (GBC015)
- NOCO Accessory Kit, For GBX155 (GBC104)
- NOCO Accessory Kit, For GB70 (GBC014)
- NANUK CASES Case with Foam, Black, 985S-011BK-0A0 (985S-011BK-0A0)
- Noco Hard Case Storage