Shop All Hard Case Storage
Noco
Accessory Kit, For GBX155
Mfr # GBC104
Zoro # G006350731
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EVA
- Features Anti-Shock, Built-In Reinforced Handle, Crush-Resistant, Over-Molded Pull Tabs, Fits the GBX155 Ultrasafe Lithium Jump Starter Plus Included Accessories, Melange Velvet Lining for a Secure Scratch-Free Fit, Portable, Secure Enclosure with A Steel-Rimmed Zipper, Weather-Resistant
- Overall Length 14 1/2 in
- Overall Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noco
- MFR # GBC104
- Zoro # G006350731
- UPC # 046221210071
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Length | 14 1/2 in |
Overall Width | 5 in |
Overall Height | 9 1/2 in |
Details
Color | Black |
Material | EVA |
Features | Anti-Shock, Built-In Reinforced Handle, Crush-Resistant, Over-Molded Pull Tabs, Fits the GBX155 Ultrasafe Lithium Jump Starter Plus Included Accessories, Melange Velvet Lining for a Secure Scratch-Free Fit, Portable, Secure Enclosure with A Steel-Rimmed Zipper, Weather-Resistant |
Type | GBX155 EVA Protection Case |
Item | Accessory Kit |
Accessory Type | EVA Case |
Used For | GBX155 |
Product Type | Protective Case |
Compatible with Manufacturer Model Number | GBX155 |
Compatible Manufacturer Part Number | GBX155 |
Compatible Manufacturer Model Number | GBX155 |
For Use with Mfr. Model Number | GBX155 |
For Use With Mfr. Model Number | GBX155 |
Description
Accessory Kit, Compatible with Manufacturer Model Number GBX155, Color Black, Includes Not Applicable, Material EVA, Product Type Protective Case, Features Anti-Shock, Built-In Reinforced Handle, Crush-Resistant, Over-Molded Pull Tabs, Fits the GBX155 Ultrasafe Lithium Jump Starter Plus Included Accessories, Melange Velvet Lining for a Secure Scratch-Free Fit, Portable, Secure Enclosure with A Steel-Rimmed Zipper, Weather-Resistant, Overall Height 9 1/2 in, Overall Length 14 1/2 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT Aircat 3/8" Butterfly Impact Wrench (1320)
- GEARWRENCH 2 Piece 1/4" & 3/8" Drive 72-Tooth Thumbwheel Ratchet Set (81222)
- WILTON Replacement Vise Jaw, Copper, 4 in, PR (404-4)
- BN PRODUCTS USA Rebar Cutter (Black), Medium Duty (BNHC-20)
- NOCO Accessory Kit, For GBX45 (GBC101)
- NOCO Accessory Kit, For GB150 (GBC015)
- NOCO Accessory Kit, For GB50 (GBC017)
- NOCO Accessory Kit, For GB20/40 (GBC013)
- NOCO Accessory Kit, For GBX75 (GBC103)
- NOCO Accessory Kit, For GBX55 (GBC102)
- NANUK CASES Case with Padded Divider, Olive, 908S-020OL-0A0 (908S-020OL-0A0)
- Noco Hard Case Storage