Shop All Hard Case Storage
Noco
Accessory Kit, For GB20/40
Mfr # GBC013
Zoro # G706350710
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EVA
- Features Additional Pockets for Related Boost Accessories
- Overall Length 10 3/16 in
- Overall Width 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noco
- MFR # GBC013
- Zoro # G706350710
- UPC # 046221170276
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Length | 10 3/16 in |
Overall Width | 3 13/16 in |
Overall Height | 5 3/4 in |
Details
Color | Black |
Material | EVA |
Features | Additional Pockets for Related Boost Accessories |
Item | Accessory Kit |
Type | GB20/40 EVA Protection Case |
Accessory Type | EVA Case |
Used For | GB20/40 |
Product Type | Protective Case |
Compatible with Manufacturer Model Number | GB20, GB30, GB40 |
Compatible Manufacturer Part Number | GB20, GB30, GB40 |
Compatible Manufacturer Model Number | GB20, GB30, GB40 |
For Use with Mfr. Model Number | GB20, GB30, GB40 |
For Use With Mfr. Model Number | GB20, GB30, GB40 |
Description
Accessory Kit, Compatible with Manufacturer Model Number GB20, GB30, GB40, Color Black, Includes Not Applicable, Material EVA, Product Type Protective Case, Features Additional Pockets for Related Boost Accessories, Overall Height 5 3/4 in, Overall Length 10 3/16 in, Overall Width 3 13/16 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD17/32)
- HHIP HHIP 3 X 2.5 X 2" Angle Plate & 1-2-3 Block Set Matched Pair (9999-0005)
- PROTO 3/8 in Drive Impact Socket 16 mm Size 6 pt Deep Depth, Black Oxide (J7016MHT)
- IGAGING Electronic Outside Caliper, 8" - 35-OD8 (35-OD8)
- NOCO Accessory Kit, For GBX75 (GBC103)
- NOCO Accessory Kit, For GBX55 (GBC102)
- NOCO Accessory Kit, For GB50 (GBC017)
- NOCO Accessory Kit, For GBX45 (GBC101)
- NOCO Accessory Kit, For GBX155 (GBC104)
- NOCO Accessory Kit, For GB70 (GBC014)
- SKB Olive Drab Green Protective Case, 32.94"L x 23.53"W x 18.87"D (3I-3021-18ME)
- Noco Hard Case Storage