Shop All Hard Case Storage
Noco
Accessory Kit, For GB150
Mfr # GBC015
Zoro # G006350687
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material EVA
- Features Additional Pockets for Related Boost Accessories
- Overall Length 14 5/8 in
- Overall Width 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noco
- MFR # GBC015
- Zoro # G006350687
- UPC # 046221170290
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Length | 14 5/8 in |
Overall Width | 5 3/8 in |
Overall Height | 9 3/8 in |
Details
Color | Black |
Material | EVA |
Features | Additional Pockets for Related Boost Accessories |
Type | GB150 EVA Protection Case |
Item | Accessory Kit |
Accessory Type | EVA Case |
Used For | GB150 |
Compatible with Manufacturer Model Number | GB150 |
Product Type | Protective Case |
Compatible Manufacturer Part Number | GB150 |
Compatible Manufacturer Model Number | GB150 |
For Use with Mfr. Model Number | GB150 |
For Use With Mfr. Model Number | GB150 |
Description
Accessory Kit, Compatible with Manufacturer Model Number GB150, Color Black, Includes Not Applicable, Material EVA, Product Type Protective Case, Features Additional Pockets for Related Boost Accessories, Overall Height 9 3/8 in, Overall Length 14 5/8 in, Overall Width 5 3/8 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Paddle, No-Lock (6117-31)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #51 (C18104)
- STANLEY Adjustable Wrench – 8" (87-369)
- STARRETT Aluminum Rule Straight Edge, 48" (ASE-48)
- NOCO Accessory Kit, For GB70 (GBC014)
- NOCO Accessory Kit, For GBX155 (GBC104)
- NOCO Accessory Kit, For GB50 (GBC017)
- NOCO Accessory Kit, For GBX45 (GBC101)
- NOCO Accessory Kit, For GB20/40 (GBC013)
- NOCO Accessory Kit, For GBX55 (GBC102)
- NANUK CASES Black Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2001)
- Noco Hard Case Storage