Shop All Automotive Jump Starters
Noco
Accessory Kit, For Boost 12V
Mfr # GBC010
Zoro # G106350716
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 12V In Plug, 12V Out Adapter, 24 in XGC In/Out Cord, RAD 480i Detector, Windshield Mounting Bracket
- Material Copper
- Color Black/Red
- Features High-Conductivity 16 AWG Copper Wire and Rated Capacity of 15A, Molded Strain Reliefs Prevent Unwanted Strain On The XGC Wire Connection
- Type Boost 12V XGC Accessory Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noco
- MFR # GBC010
- Zoro # G106350716
- UPC # 046221180077
- Country of Origin China
- Category Automotive Jump Starters
Dimensions
Size | 24 in |
Details
Includes | 12V In Plug, 12V Out Adapter, 24 in XGC In/Out Cord, RAD 480i Detector, Windshield Mounting Bracket |
Material | Copper |
Color | Black/Red |
Features | High-Conductivity 16 AWG Copper Wire and Rated Capacity of 15A, Molded Strain Reliefs Prevent Unwanted Strain On The XGC Wire Connection |
Type | Boost 12V XGC Accessory Kit |
Capacity | 12V |
Item | Accessory Kit |
Voltage (DC) | 12 V |
Used For | Boost 12V |
Accessory Type | Kit |
Product Type | Boost Accessory Kit |
Compatible with Manufacturer Model Number | GB150, GB250, GB251, GB500, GB70 |
Compatible Manufacturer Part Number | GB150, GB250, GB251, GB500, GB70 |
Compatible Manufacturer Model Number | GB150, GB250, GB251, GB500, GB70 |
For Use with Mfr. Model Number | GB150, GB250, GB251, GB500, GB70 |
For Use With Mfr. Model Number | GB150, GB250, GB251, GB500, GB70 |
Description
Accessory Kit, Compatible with Manufacturer Model Number GB150, GB250, GB251, GB500, GB70, Color Black/Red, Includes 12V In Plug, 12V Out Adapter, 24 in XGC In/Out Cord, RAD 480i Detector, Windshield Mounting Bracket, Material Copper, Product Type Boost Accessory Kit, Features High-Conductivity 16 AWG Copper Wire and Rated Capacity of 15A, Molded Strain Reliefs Prevent Unwanted Strain On The XGC Wire Connection
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-15/32 x 8-1/4 in. (PA2422)
- VALTERRA Valterra T1003VPM Bladex Waste Valve with Metal Handle - 3" (T1003VPM)
- COWLES PRODUCTS PROTEKTOTRIM BODY SIDE MOLDING, 1 3/8IN ROUND BAND, 24FT KIT, MATTE BLACK (38-424)
- RACOR Racor Parts, 15005 (15005)
- NOCO Jump Starter, 4 A Input, 2 ft L Cable (GB250)
- NOCO Jump Starter, 1250 A Input, 2 ft L Cable (GBX45)
- NOCO Jump Starter, 1750 A Input, 2 ft L Cable (GBX55)
- NOCO Boost X 4250A UltraSafe Lithium Jump Starter, 12V (GBX155)
- NOCO Jump Starter, 2500 A Input, 2 ft L Cable (GBX75)
- NOCO Jump Charger (GB50)
- TOPDON 2000 Peak Amp Battery Jumpstarter, Power Bank, and LED Flashlight (JS2000)
- Noco Automotive Jump Starters