Shop All Automotive Battery Chargers
Noco
Accessory Kit, 12 V DC, 65 W
Mfr # GBC011
Zoro # G506350729
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 65W
- Type Boost X 65W 12V Car Charger
- Features Built-in USB-C Protection, Charges Boost Models, Molded Strain Reliefs
- Used For Boost X 65W 12V Car Charger
- Accessory Type Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noco
- MFR # GBC011
- Zoro # G506350729
- UPC # 046221200041
- Country of Origin China
- Category Automotive Battery Chargers
Dimensions
Details
Capacity | 65W |
Item | Accessory Kit |
Type | Boost X 65W 12V Car Charger |
Features | Built-in USB-C Protection, Charges Boost Models, Molded Strain Reliefs |
Used For | Boost X 65W 12V Car Charger |
Accessory Type | Charger |
Voltage (DC) | 12 V |
Watts | 65 W |
Material | Copper |
Color | Black |
Compatible with Manufacturer Model Number | GBX155, GBX45, GBX55, GBX75 |
Product Type | Car Charger |
Compatible Manufacturer Part Number | GBX155, GBX45, GBX55, GBX75 |
Compatible Manufacturer Model Number | GBX155, GBX45, GBX55, GBX75 |
For Use with Mfr. Model Number | GBX155, GBX45, GBX55, GBX75 |
For Use With Mfr. Model Number | GBX155, GBX45, GBX55, GBX75 |
Description
Accessory Kit, Compatible with Manufacturer Model Number GBX155, GBX45, GBX55, GBX75, Color Black, Includes Not Applicable, Material Copper, Product Type Car Charger, Features Built-in USB-C Protection, Charges Boost Models, Molded Strain Reliefs
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 3-31/32 x 2-1/4 x 3-31/32 In (PF818)
- CTA MANUFACTURING SPARE TIRE TOOL HAND CRANK-BLK (CTA4357)
- 3M Conspicuity Tape Kit, Red/White, 150Ft (051131-06399)
- ILC Replacement for Chevrolet / Chevy Tahoe Year 2008 Headlights Low/dual replacement light bulb lamp (TAHOE YEAR 2008 HEADLIGHTS LOW/DUAL CHEVROLE)
- NOCO Charger (GENIUS2D)
- NOCO Battery Charger, 50 A Input, 6 ft L Cable (GENIUSPRO50)
- NOCO Battery Charger, 40 A Input, 6 ft L Cable (GENPRO10X4)
- NOCO Battery Charger, 30 A Input, 6 ft L Cable (GENPRO10X3)
- NOCO Battery Charger, 8 A Input, 6.2 ft L Cable (GENIUS2X4)
- NOCO Battery Charger, 50 A Input, 6 ft L Cable (GEN5X1)
- ILC Replacement for Can-am Outlander 660cc ATV Charger (OUTLANDER 660CC ATV)
- Noco Automotive Battery Chargers