Shop All Automotive Battery Accessories
Noco
AC Port with Extension Cord, 13A, 12VDC
Mfr # GCP1
Zoro # G5079118
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connection Material Plastic
- Insulation Material Plastic
- Polarity Neutral
- Max. Amps 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noco
- MFR # GCP1
- Zoro # G5079118
- UPC # 046221120509
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 16 in |
Depth | 1 45/64 in |
Width | 2 in |
Overall Depth | 1 11/16 in |
Cable Length | 16 in |
Overall Height | 16 in |
Description
AC Port, Maximum Current 15A, Color Black, Connection Type Plug-In, Housing Material Plastic, Insulation Material Plastic, Features Full-Sized AC Prongs for Maximum Conductivity, Integrated Charge Inlet with a 16 in Extension Cable, Snap-Fit Cap for a Watertight Seal, Standards UL, Attachment Type Top, Cable Length 16 in, Compatible Product Type Engine Block Heaters and Battery Chargers, on Boats, Trucks, Trailers, RVs, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Strght-Tongue Coupler w/Posi-Lock, 2" (25100)
- ERICKSON 2"X6Ft 10,000 lb Tree Saver/Tow Strap (09508)
- BALDWIN FILTERS Air Filter, 5-1/4 x 18-7/32 in. (RS3717)
- SCHUMACHER ELECTRIC Wheel Charger, 250/50/6A (FR01336)
- NOCO Handheld Portable Battery Charger, Automatic/Manual, For Batt. Volt.: 277 (GX3626)
- NOCO Battery Box, Snap Top Closure (HM426)
- NOCO Battery Strap, Black, 42" L, Heavy Duty (HM001CS)
- NOCO Battery Box, Snap Top Closure (HM485)
- NOCO Eyelet Terminal Connector, 7.2A, 12VDC (GC002)
- NOCO Protective Washer, Gray, 10-13/32" L (MC303)
- ROADPRO MINI Fuses, 30A, PK5 (RPMINI30)
- Noco Automotive Battery Equipment