Shop All Automotive Battery Accessories
Noco
AC Port Plug, 6 ft L, Black
Mfr # GCP1E
Zoro # G106351317
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Self-Tapping Screws, GCP1E AC Port Plug with 6 ft Extension Cord, Pressure-Fit Cap
- Length 6 ft
- Color Black
- Connection Type Plug-In
- Cable Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noco
- MFR # GCP1E
- Zoro # G106351317
- UPC # 046221190151
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 6 ft |
Cable Length | 6 ft |
Details
Includes | (3) Self-Tapping Screws, GCP1E AC Port Plug with 6 ft Extension Cord, Pressure-Fit Cap |
Color | Black |
Connection Type | Plug-In |
Connection Material | Copper |
Insulation Material | PVC |
Standards | UL Listed |
Features | Full-Sized AC Prongs for Maximum Conductivity, Integrated Charge Inlet with Dual 6 ft Extension Cables, Rated At 15A 125V, Requires No Cable Modification or Hard Wiring |
Polarity | AC |
Maximum Current | 15A |
Item | AC Port Plug |
Maximum Voltage | 125V |
Housing Material | Plastic |
Description
AC Port Plug, Maximum Current 15A, Color Black, Connection Type Plug-In, Connection Material Copper, Housing Material Plastic, Insulation Material PVC, Features Full-Sized AC Prongs for Maximum Conductivity, Integrated Charge Inlet with Dual 6 ft Extension Cables, Rated At 15A 125V, Requires No Cable Modification or Hard Wiring, Maximum Jaw Opening Not Applicable, Standards UL Listed, Cable Length 6 ft
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXAIR Washer pump, 173964 (173964)
- WAI GLOBAL ALTND IRIF (12356N)
- LIGHT HOUSE BEAUTY 22735 Reinforced Water Hose 25 Ft. (LI428611)
- HUMMINBIRD AS GPS NMEA Splitter Cable (720080-1)
- NOCO Boost Plus 1000A UltraSafe Lithium Jump Starter, 12V (GB40)
- NOCO Portable Power Pack, 7-45/64" W, 12VDC (GB20)
- NOCO Protective Washer, Gray, 3-45/64" L (B603)
- NOCO Eyelet Terminal Connector, 7.2A, 12VDC (GC002)
- NOCO Portable Power Pack, Boosting For 12 V DC Battery Volt, 100 A @ 12V, USB, Plastic, Auto/Manual (GB150)
- NOCO Battery Box, Snap Top Closure (HM426)
- GROTE Battery Jumper, 3 Lug, 2/0G, 13 5/8" Neg (84-9274)
- Noco Automotive Battery Equipment