Shop All Automotive Battery Accessories
Noco
AC Port Plug, 1.5 ft L, Black
Mfr # GCP2
Zoro # G906351319
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Self-tapping Screws, GCP2 AC Port Plug with Dual 18 in Extension Cords, Pressure-Fit Cap
- Length 18 in
- Color Black
- Connection Type Plug-In
- Cable Length 1.5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noco
- MFR # GCP2
- Zoro # G906351319
- UPC # 046221190175
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 18 in |
Cable Length | 1.5 ft |
Details
Includes | (3) Self-tapping Screws, GCP2 AC Port Plug with Dual 18 in Extension Cords, Pressure-Fit Cap |
Color | Black |
Connection Type | Plug-In |
Item | AC Port Plug |
Insulation Material | PVC |
Maximum Voltage | 125V |
Maximum Current | 15A |
Housing Material | Plastic |
Connection Material | Copper |
Polarity | AC |
Standards | UL Listed |
Features | Full-Sized AC Prongs for Maximum Conductivity, Integrated Charge Inlet with Dual 18 in Extension Cables, Rated At 15A 125V, Requires No Cable Modification or Hard Wiring |
Description
AC Port Plug, Maximum Current 15A, Color Black, Connection Type Plug-In, Connection Material Copper, Housing Material Plastic, Insulation Material PVC, Features Full-Sized AC Prongs for Maximum Conductivity, Integrated Charge Inlet with Dual 18 in Extension Cables, Rated At 15A 125V, Requires No Cable Modification or Hard Wiring, Maximum Jaw Opening Not Applicable, Standards UL Listed, Cable Length 1.5 ft
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Park Right Parking Mat Black (37358)
- QUICKCABLE Clamp Crimp, Pos, 4 ga., PK5 (4004-396-005P)
- GEMINEYE Back Up Camera System, 7" (EC7008-WK2)
- WESTIN Pro Traxx 5 Step Pad & Clips (21-50001)
- NOCO Handheld Portable Battery Charger, Automatic/Manual, For Batt. Volt.: 48 (GX4820)
- NOCO AC Port Plug, 6 ft L, Black (GCP1E)
- NOCO Battery Box, Snap Top Closure (HM485)
- NOCO Eyelet Terminal Connector, 7.2A, 12VDC (GC002)
- NOCO Boost Plus 1000A UltraSafe Lithium Jump Starter, 12V (GB40)
- NOCO Portable Power Pack, 8-51/64" W, 12VDC (GB70)
- ZEROSTART BATTERY WARMER BLANKET STYLE, 80W 120V, 36 915CM (2800063)
- Noco Automotive Battery Equipment