Shop All Automotive Battery Accessories
Noco
AC Port Plug, 12 ft L, Black
Mfr # GCP1EX
Zoro # G006351318
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Self-Tapping Screws, GCP1EX AC Port Plug with 12 ft Extension Cord, Pressure-Fit Cap
- Length 12 ft
- Color Black
- Connection Type Plug-In
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noco
- MFR # GCP1EX
- Zoro # G006351318
- UPC # 046221190168
- Country of Origin China
- Category Automotive Battery Accessories
Dimensions
Length | 12 ft |
Cable Length | 12 ft |
Details
Includes | (3) Self-Tapping Screws, GCP1EX AC Port Plug with 12 ft Extension Cord, Pressure-Fit Cap |
Color | Black |
Connection Type | Plug-In |
Insulation Material | PVC |
Item | AC Port Plug |
Maximum Current | 15A |
Features | Full-Sized AC Prongs for Maximum Conductivity, Integrated Charge Inlet with Dual 12 ft Extension Cables, Rated At 15A 125V, Requires No Cable Modification or Hard Wiring |
Standards | UL Listed |
Connection Material | Copper |
Housing Material | Plastic |
Maximum Voltage | 125V |
Polarity | AC |
Description
AC Port Plug, Maximum Current 15A, Color Black, Connection Type Plug-In, Connection Material Copper, Housing Material Plastic, Insulation Material PVC, Features Full-Sized AC Prongs for Maximum Conductivity, Integrated Charge Inlet with Dual 12 ft Extension Cables, Rated At 15A 125V, Requires No Cable Modification or Hard Wiring, Maximum Jaw Opening Not Applicable, Standards UL Listed, Cable Length 12 ft
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRAM GROUP Fram Oil Filter (PH4967)
- BUYERS PRODUCTS 4 Inch Deep Storable Sliding Trailer Winch (1903035)
- ZEP Vehicle Wash, Bucket, Clear, 5 gal., Liquid (898335)
- TACO MARINE Stainless Steel Table Column (F16-0005A)
- NOCO Battery Box, Snap Top Closure (HM484)
- NOCO Eyelet Terminal Connector, 7.2A, 12VDC (GC002)
- NOCO Portable Power Pack, Boosting For 12 V DC Battery Volt, 100 A @ 12V, USB, Plastic, Auto/Manual (GB150)
- NOCO Portable Power Pack, 7-45/64" W, 12VDC (GB20)
- NOCO Boost Plus 1000A UltraSafe Lithium Jump Starter, 12V (GB40)
- NOCO Handheld Portable Battery Charger, Automatic/Manual, For Batt. Volt.: 277 (GX3626)
- GROTE Micro2 Fuse W/Led, 20A, PK2 (82-ANT-I-20A)
- Noco Automotive Battery Equipment