Shop All Hex Head Cap Screws
Nobles/Tennant
Hex Head Cap Screw, Stainless Steel, 1-1/4 in L
Mfr # 49694
Zoro # G509920998
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 1-1/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles/Tennant
- MFR # 49694
- Zoro # G509920998
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Item | Hex Head Cap Screw |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Alloy Steel, Zinc Yellow Finish, 5 PK (U37061.087.0001)
- MIDWEST FASTENER Wood Screw, 5/8 in, 12 in, Galvanized Steel Cap Head 25 PK (51732)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 50 PK (M04104.100.0070)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/2" L, PK50 (WWG-CPP-017)
- NOBLES/TENNANT HARDWARE - SCREW, HEX, M8 X 1.25 X 20, SS, SEMS (1020341)
- ZORO SELECT Class 8.8, M36-4.00 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 5 PK (M01210.360.0080)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L (N04104.087.0800)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (U01062.025.0075)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 90 mm L, 25 PK (M51000.100.0090)
- NEWPORT FASTENERS 3/4"-10 Hex Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in L, 25 PK (771781-25)
- PRIME-LINE Hex Bolts 1/2in-13 X 9in A307 Grade A Hot Dip Galvanized Steel 5PK (9060987)
- Nobles/Tennant Hex Head Cap Screws