Shop All Hex Head Cap Screws
Nobles/Tennant
Hex Head Cap Screw, Stainless Steel, 1-1/4 in L
Mfr # 09767
Zoro # G109920992
product price: $4.75
/ea
Sold in multiples of 3 for $14.25
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 1-1/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles/Tennant
- MFR # 09767
- Zoro # G109920992
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Item | Hex Head Cap Screw |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #4-40 Socket Head Cap Screw, Plain Steel, 1/4 in Length, 20 PK (67381)
- TORQUEMASTER Masonry Screw, 3/8" Dia., Hex, 2-1/2" L, Steel Blue Ruspert, 50 PK (53247)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (LWHIS0370USA-100BX)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 3/4 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0275)
- NOBLES/TENNANT HARDWARE - SCREW, HEX, M8 X 1.25 X 20, SS, SEMS (1020341)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 50 PK (U01060.025.0325)
- FOREVERBOLT Not Graded, 3/4"-10 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2-1/2 in L, 5 PK (FBHEXB3410212P5)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 50 PK (M01200.080.0090)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 50 PK (M01070.120.0045)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (U04104.037.0400)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (00959)
- Nobles/Tennant Hex Head Cap Screws