Shop All Hex Head Cap Screws
Nobles/Tennant
Hex Head Cap Screw, Stainless Steel, 1-1/4 in L
Mfr # 09011
Zoro # G909920994
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Fastener Length 1-1/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles/Tennant
- MFR # 09011
- Zoro # G909920994
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1-1/4 in |
Details
System of Measurement | Metric |
Material | Stainless Steel |
Item | Hex Head Cap Screw |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/2 in L, Stainless Steel Body, 25 PK (TFC0816-25)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A3591-3CN190)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 12 PK (34607)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 5 PK (1GB52)
- NOBLES/TENNANT HARDWARE - SCREW, HEX, M8 X 1.25 X 20, SS, SEMS (1020341)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 7/8 in L, 50 PK (U04104.037.0087)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 10 in L (U51000.037.1000)
- DISCO Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L (905PK)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U55010.062.0300)
- NEWPORT FASTENERS Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (994363-100)
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK (00097)
- Nobles/Tennant Hex Head Cap Screws