Shop All Floor Scrubber Parts
Nobles
Weight Kit, Plated
Mfr # 9010678
Zoro # G5865754
Free Shipping & Returns
$568.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 21ML52
- For Use With Mfr. Model Number 1071994
- Type Plated
- Includes 2 Weight Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nobles
- MFR # 9010678
- Zoro # G5865754
- Country of Origin United States
- Category Floor Scrubber Parts
Details
Item | Weight Kit |
For Use With | 21ML52 |
For Use With Mfr. Model Number | 1071994 |
Type | Plated |
Includes | 2 Weight Plates |
Description
Weight Kit, For Use With Grainger Item Number 21ML52, Includes 2 Weight Plates, Plated, For Use With 21ML52
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREX Laundry Detergent, 15.6 lb Pail, Powder, Fresh, White (06355)
- HTH Pool Care Granule Shock Treatment 13.3 oz (52031)
- SPOT SHOT Spot and Stain Remover, 18 oz., PK12 (WDC 009934)
- CHESTERFIELD LEATHER Deodorizing Z-Mat- Urinal Mat- Black (CH18480)
- NOBLES Rectifier (190753)
- NOBLES Side Brush (604626)
- NOBLES Cylindrical Brush, 32 In. Machine (374042)
- NOBLES Side Brush, Nylon (9009997)
- NOBLES Scrub Brush, 17 in., Nylon, 0.028 in. dia. (1213034)
- NOBLES Side Brush, Nylon (9010036)
- TENNANT Floor Machine Brush, 16 in Dia, Black (35326)
- Nobles Floor Scrubber Parts