Shop All Floor Scrubbers
Nobles
Walk Behind Floor Scrubber, Micro, 15 In.
Mfr # 9004200-H
Zoro # G0306984
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$4,760.00
Free 30-Day Returns
Key Features
- Cleaning Path 15 in
- Power Source AC
- Vacuum Motor 1.2 hp
- Solution Tank Capacity 3 gal
- Style Walk Behind
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nobles
- MFR # 9004200-H
- Zoro # G0306984
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Cord Length | 50 ft |
Overall Width | 19 3/4 in |
Overall Length | 45 3/8 in |
Description
Walk Behind Floor Scrubber, Recovery Tank Capacity 4.5 gal, Deck Style Cylindrical, Brush Speed - Maximum 1,200 RPM, Battery Chemistry Not Battery Powered, Power Source AC, Cleaning Path 15 in, Includes Front and Rear Squeegees, Style Walk Behind, Solution Tank Capacity 3 gal, Product Type Floor Scrubber, Battery Run Time Not Applicable, Brush Motor 0.4 hp, Brush Pressure - Maximum 33 lb, Cord Length 50 ft, Current 17 A, Features Adjustable Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL KimberlyClark Professional L40 AllPurpose Wipers, 56PK (KCC05701)
- WINSOL Special Metals Cleaner Gallon (10316)
- TOUGH GUY Liquid Glass Cleaner, 1 qt., Blue, Lavender, Trigger Spray Bottle (36XX43)
- BRUSKE PRODUCTS 60" Hardwood Handle, Nylon, 15/16 x 60 in., Hardwood (6083-R)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- MERCURY FLOOR MACHINES PRO-175-15 Floor Machine, 1.5 hp Motor, 175 RPM, 14 in. Pad (L-15E)
- DAYTON Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (6UFR4)
- MERCURY FLOOR MACHINES PRO-175-17 Floor Machine, 1.5 HP, 175 RPM, 16" Brush Diameter (L-17E)
- DAYTON Floor Scrubber, 24 gal, 30 in Path (56NU90)
- DAYTON Floor Burnisher, Dust Cntrl, 20 In Pad (14X834)
- Nobles Floor Scrubbers