Shop All Floor Scrubbers
Nobles
Walk Behind Floor Scrubber, Cylindrical
Mfr # 9008640
Zoro # G5953787
product price: $7,936.00
/ea
Free Shipping & Returns
$7,936.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 15 in
- Power Source Battery
- Vacuum Motor 0.5 hp
- Solution Tank Capacity 2.5 gal
- Style Walk Behind
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 9008640
- Zoro # G5953787
- Country of Origin United States
- Category Floor Scrubbers
Details
Item | Walk Behind Floor Scrubber |
Cleaning Path | 15 in |
Power Source | Battery |
Vacuum Motor | 0.5 hp |
Solution Tank Capacity | 2.5 gal |
Style | Walk Behind |
Deck Style | Cylindrical |
Brush Speed | 900 RPM |
Brush Motor | 0.65 hp |
Sound Level | 68 dB |
Max. Productivity | 7,743 sq ft/hr |
Includes | Charger, Squeegee |
Recovery Tank Capacity | 3.4 gal |
Max. Brush Pressure | 38 lb |
Product Type | Floor Scrubber |
Brush Pressure - Maximum | 38 lb |
Includes Battery | No |
Battery Run Time | 1 hr |
Productivity - Maximum | 7,743 sq ft/hr |
Number of Batteries Included | 0 |
Battery Chemistry | Lithium Ion |
Brush Speed - Maximum | 900 RPM |
Description
Walk Behind Floor Scrubber, Recovery Tank Capacity 3.4 gal, Deck Style Cylindrical, Brush Speed - Maximum 900 RPM, Battery Chemistry Lithium Ion, Power Source Battery, Cleaning Path 15 in, Includes Charger, Squeegee, Style Walk Behind, Solution Tank Capacity 2.5 gal, Product Type Floor Scrubber, Battery Run Time 1 hr, Brush Motor 0.65 hp, Brush Pressure - Maximum 38 lb
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADES PRO Standard, 1 Ply, 1210 Sheets, White, 80 PK (B150)
- LYSOL Disinfecting Wipes 3-pack, Canister, Lemon, White, 105 PK (RAC82159)
- NILFISK/ADVANCE PANEL FILTER FITS - (8-24-04139-1)
- PROTEAM Micro Cloth Filter, Fits Round 10 qt. (100565)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- VIPER Walk Behind Scrubber, 20 (AS5160)
- KARCHER Karcher KM 70/20 C Manual Walk-Behind Compact Floor Sweeper - (1.517-106.0)
- ONFLOOR TECHNOLOGIES Onfloor 20 lb. Machine Weight for 16in Surfacing Machines - (491691)
- TORNADO Floor Scrubber, 0.75 gal, 13 in Path (TS050-W13-U)
- Nobles Floor Scrubbers