Shop All Carpet Extractors & Accessories
Nobles
Walk Behind Carpet Extractor, 5 gal, 115V
Mfr # 9004201-H
Zoro # G2984414
product price: $4,763.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$4,763.99
Free 30-Day Returns
Key Features
- Cleaning Path 15 in
- Power Source 115V
- Solution Tank Capacity 5 gal
- Material Rotational Molded
- Recovery Tank Capacity 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 9004201-H
- Zoro # G2984414
- Country of Origin United States
- Category Carpet Extractors & Accessories
Dimensions
Cord Length | 50 ft |
Details
Item | Walk Behind Carpet Extractor |
Cleaning Path | 15 in |
Power Source | 115V |
Solution Tank Capacity | 5 gal |
Material | Rotational Molded |
Recovery Tank Capacity | 5 gal |
Pump Pressure | 65 psi |
Vacuum Motor | 2 Stage, 1.2 hp |
Brush Speed | 1,200 RPM |
Sound Level | 69 dB |
Features | Electric Extractor Features Lift-Off Solution and Recovery Tanks for Easy Cleaning and Filling, Handle is Adjustable for Ease of Use and Folds Down for Storage, Noncorrosive Aluminum Scrub Head and Rotomolded Tanks For Durability |
Includes | Cast Aluminum Shoe, Fold Down Handle, Large Transport Wheels, Lift Off Tanks |
Description
Walk Behind Carpet Extractor, Cleaning Path 15 in, Power Source 115V, Solution Tank Capacity 5 gal, Recovery Tank Capacity 5 gal, Pump Pressure 65 psi, Vacuum Motor 2 Stage, 1.2 hp, Brush Speed 1,200 RPM, Material Rotational Molded, Cord Length 50 ft, Sound Level 69 dB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Black Stripper Pad 7200, 24 in, PK5 (7200)
- PROTEAM HEPA Power Nozzle Cover, 1500XP (107282)
- SUSTAYN BY SPILFYTER Sorbents, 17 gal, 3 in x 48 in, Universal, Gray, Polypropylene (G-30)
- SPILFYTER Sorbents, 64 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (DB-91BX)
- NOBLES Upholstery Tool, 14 in.L, 6-1/4 in.W, Metal (1210536)
- NOBLES Floor Wand, F/Mfr. No. 9007623 Extractors (600048)
- POWR-FLITE Powr-FliteĆ Self-Contained Carpet Extractor 9 Gallon - (PFX900S)
- MAKITA Floor Nozzle 12-1/2", XCV20 (191G87-6)
- KARCHER Puzzi 10/1 C, Carpet Extractor (1.100-133.0)
- CLARKE Automatic Floor Scrubber, 242Ah Wet (05371A)
- BISSELL Portable Carpet Spotter, 6 in, 120V (BGSS1481)
- Nobles Carpet Extractors & Accessories