Shop All Vacuum Parts
Nobles
Vacuum Hose
Mfr # 1014026
Zoro # G5936323
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mid-Size Walk-Behind Scrubbers; Ride-On Floor Scrubbers; Walk-Behind Scrubbers
- Hose Length 60"
- Hose Dia. 1-1/2"
- Fits Brand Nobles, Tennant
- Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1014026
- Zoro # G5936323
- Country of Origin United States
- Category Vacuum Parts
Dimensions
Hose Length | 60" |
Hose Dia. | 1-1/2" |
Diameter | 1 1/2 in |
Overall Length | 4 3/4 ft |
Fits Machine Size | 26 in, 32 in |
Overall Width | 1 1/2 in |
Details
Item | Vacuum Hose |
For Use With | Mid-Size Walk-Behind Scrubbers; Ride-On Floor Scrubbers; Walk-Behind Scrubbers |
Fits Brand | Nobles, Tennant |
Series | T5, T5e, T7 |
Accessory Type | Vacuum Hose |
For Use With Mfr. Model Number | Speed Scrub Rider, Speed Scruib 5 |
Compatible with Manufacturer Part Number | 9002594-G, MV-SS5-0024, MV-SS5-0025, MV-SS5-0026, MV-SS5-0037, MV-SS5-0038, MV-SSR-0015, MV-SSR-0016, MV-SSR-0017, MV-SSR-0018, MV-SSR-0037, MV-SSR-0038 |
Product Type | Vacuum Hose |
Color | Black |
Description
Vacuum Hose, Product Type Vacuum Hose, Overall Length 4 3/4 ft, Diameter 1 1/2 in, Overall Width 1 1/2 in, Color Black, Fits Machine Size 26 in, 32 in, Compatible with Manufacturer Part Number 9002594-G, MV-SS5-0024, MV-SS5-0025, MV-SS5-0026, MV-SS5-0037, MV-SS5-0038, MV-SSR-0015, MV-SSR-0016, MV-SSR-0017, MV-SSR-0018, MV-SSR-0037, MV-SSR-0038, Compatible with Grainger Part Number 12R948, 12R949, 12R953, 12R954, 4VDN1, 4VDN2, 4VDN3, 4VDN4, 4VDP2, 4VDP3, 4VDP4, 4VDP5, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Tube and Pipe Brush, 6 1/2 in L Handle, 2 1/2 in L Brush, Tan, Stainless steel, 9 in L Overall (05108)
- SPIC & SPAN Cinch 32 Oz. Glass & Surface Cleaner (15409658601)
- GEMPLERS Citra Clean Waterless Hand Cleaner (440 4X1 CITRACLEAN)
- MONARCH T-Shirt Cleaning Rags - White - New - 10 lb Box (N2-W43-10)
- NOBLES Brush Drive Belt, Fits Vacuum Models: 9007457, 9007459 (100047-G)
- NOBLES Vacuum Cleaner Brush Tool, PE, 12" L (9017542)
- NOBLES Brush Drive Belt (230349-G)
- NOBLES Vacuum Cleaner Battery, Plastic, 10-1/2" L (1259620)
- NOBLES Power Cord, For 406F15, 50 ft./Electric (9015803)
- EUREKA / SANITAIRE UPRIGHT - BELT - VACUUM, 30563A (52100D)
- NILFISK Liner, 19 gal., PK25 (01719000)
- Nobles Vacuum Parts