Shop All Vacuum Accessories
Nobles
Vacuum Cleaner Charger, Plastic, 48" L
Mfr # 1237438
Zoro # G6563090
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 9017568, 9017569, 9017572
- Length 48"
- Material Plastic
- Fits Vacuum Brand Nobles
- For Vacuum Type Backpack Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1237438
- Zoro # G6563090
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Length | 48" |
Details
For Use With | Mfr. No. 9017568, 9017569, 9017572 |
Item | Charger |
Material | Plastic |
Fits Vacuum Brand | Nobles |
For Vacuum Type | Backpack Vacuum |
Fits Vacuum Models | 9013476, 9013477, 9013478, 9013484, 9013485, 9013486 |
Accessory Type | Charger |
Description
Charger, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models 9013476, 9013477, 9013478, 9013484, 9013485, 9013486
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Vacuum Bag, 2-ply, Micro Filter, 10 PK (90141)
- BRADY Sorbents, 44 gal, 30 in x 150 ft, Oil, White, Polypropylene (ENV150)
- HOOVER Vacuum Cleaner, 7.4 Amps, 10" W Nozzle, 33-1/2' Cord, BK/OE (HVRCH30000)
- TOUGH GUY 24 in Sweep Face Broom Head, Soft/Stiff Combination, Natural, Synthetic, Black (3U776)
- NOBLES Front Squeegee Blade, Linatex Material (1203954)
- NOBLES Backpack Vacuum, 6 qt., Aluminum Wands, 10A (9013476)
- NOBLES Power Cord, 50 ft. (9013520)
- NOBLES Vacuum Cleaner Nozzle, 1-1/2 in. dia. (9013731)
- NOBLES Vacuum Cleaner Charger, Plastic, 71" L (1237435)
- NOBLES Vacuum Cleaner Brush Tool, 12-29/32" L, PP (9009041)
- RIDGID Locking Wet Nozzle, 5-3/4" L, 10-1/2" W (LA2510)
- Nobles Vacuum Accessories