Shop All Vacuum Parts
Nobles
Vacuum Cleaner Charger Cord, Plastic, 65"L
Mfr # 9017545
Zoro # G6580277
product price: $48.70
/ea
$48.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Fits Vacuum Models 1236915
- Length 65"
- For Use With Mfr. No. 1236915
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 9017545
- Zoro # G6580277
- Country of Origin United States
- Category Vacuum Parts
Dimensions
Length | 65" |
Details
Item | Charger Cord |
For Vacuum Type | Upright Vacuum |
Fits Vacuum Models | 1236915 |
For Use With | Mfr. No. 1236915 |
Material | Plastic |
Fits Vacuum Brand | Nobles |
Description
Charger Cord, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models 1236915
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASS PLUS Liquid Glass Cleaner, 1 gal., Blue, Unscented, Jug, 4 PK (94379)
- SCOTCH-BRITE Scotch-Brite MMM96CT 6 x 9 in. General Purpose Scrubbing Pad - Green (MMM96CT)
- ZORO SELECT 9-1/4"Green/White, Plastic Trigger Sprayer, 6 Pack (110564)
- RUBBERMAID COMMERCIAL 13 gal Square Step Can, Stainless Steel, 16 3/4 in Dia, Step-On, Stainless Steel, Rigid Plastic (FGST24SSPL)
- NOBLES Vacuum Cleaner Brush Tool, PE, 12" L (9017542)
- NOBLES Vacuum Hose (1014026)
- NOBLES Brush Drive Belt, Fits Vacuum Models: 9007457, 9007459 (100047-G)
- NOBLES Vacuum Cleaner Battery, Plastic, 10-1/2" L (1259620)
- NOBLES Brush Drive Belt (230349-G)
- NOBLES Power Cord, For 406F15, 50 ft./Electric (9015803)
- PROTEAM 54" Two-Piece Friction Fit One-Bend Aluminum Wand w/ Button Lock (102266)
- Nobles Vacuum Parts