Shop All Vacuum Parts
Nobles
Vacuum Cleaner Battery, Plastic, 10" L
Mfr # 1237440
Zoro # G6534040
product price: $1,050.99
/ea
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Backpack Vacuum
- Fits Vacuum Models 9013476, 9013477, 9013478, 9013484, 9013485, 9013486
- For Use With Mfr. No. 9017568, 9017569, 9017572
- Material Plastic
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1237440
- Zoro # G6534040
- Country of Origin China
- Category Vacuum Parts
Dimensions
Length | 10" |
Details
Item | Battery |
For Vacuum Type | Backpack Vacuum |
Fits Vacuum Models | 9013476, 9013477, 9013478, 9013484, 9013485, 9013486 |
For Use With | Mfr. No. 9017568, 9017569, 9017572 |
Material | Plastic |
Fits Vacuum Brand | Nobles |
Description
Battery, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models 9013476, 9013477, 9013478, 9013484, 9013485, 9013486
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 2 3/4 in W Tube and Valve Brush, Medium, 5 1/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene (53885)
- TOUGH GUY 5 in String Wet Mop, 26 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Blue, Cotton (1TYN3)
- PROTOCHEM LABORATORIES High Count Bacterial Enzyme Deodorizer Cleaner Urine Odor And Stain Remover, 32 oz., EA1 (PC-ENZO II-UBG-1)
- RUBBERMAID COMMERCIAL 45 gal Square Trash Can, Beige, 24 3/4 in Dia, Swing, Plastic (FG917188BEIG)
- NOBLES Brush Drive Belt (230349-G)
- NOBLES Vacuum Hose (1014026)
- NOBLES Power Cord, For 406F15, 50 ft./Electric (9015803)
- NOBLES Brush Drive Belt, Fits Vacuum Models: 9007457, 9007459 (100047-G)
- NOBLES Vacuum Cleaner Brush Tool, PE, 12" L (9017542)
- NOBLES Vacuum Cleaner Battery, Plastic, 10-1/2" L (1259620)
- ALLPOINTS Cord Retainer (Set/2) Sanitaire (8011103)
- Nobles Vacuum Parts