Shop All Vacuum Parts
Nobles
Vacuum Cleaner Battery, Plastic, 10-1/2" L
Mfr # 1259620
Zoro # G6557509
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Fits Vacuum Models 1236915
- For Use With Mfr. No. 1236915
- Material Plastic
- Length 10-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1259620
- Zoro # G6557509
- Country of Origin United States
- Category Vacuum Parts
Dimensions
Length | 10-1/2" |
Details
Item | Battery |
For Vacuum Type | Upright Vacuum |
Fits Vacuum Models | 1236915 |
For Use With | Mfr. No. 1236915 |
Material | Plastic |
Fits Vacuum Brand | Nobles |
Accessory Type | Battery |
Description
Battery, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models 1236915
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Yellow, FGQ55000YL00 (FGQ55000YL00)
- TOUGH GUY Cartridge Filter, HEPA, Pleated Filter (48ZD75)
- SIMPLE GREEN Cleaners & Detergents, 1 gal Bottle, Unscented, 4 PK (3410000430501)
- HARPER Counter Brush, Tampico, Plastic Block, 14 in, Natural, Plastic (739)
- NOBLES Vacuum Cleaner Brush Tool, PE, 12" L (9017542)
- NOBLES Vacuum Hose (1014026)
- NOBLES Brush Drive Belt, Fits Vacuum Models: 9007457, 9007459 (100047-G)
- NOBLES Brush Drive Belt (230349-G)
- NOBLES Power Cord, For 406F15, 50 ft./Electric (9015803)
- DIRT DEVIL VAC BELT STYLE 1 PK2 (3157260001)
- DEWALT Disposable Plastic Liner for DCV585 Dust Extractor (5 PK) (DCV9400)
- Nobles Vacuum Parts