Shop All Vacuum Bags
Nobles
Vacuum Bag, Dry, 12 PK
Mfr # 9015791
Zoro # G1458998
product price: $54.70
/pk 12, $4.56/ea
$54.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Bag Type Dry
- Fits Brand Nobles
- Length 13 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 9015791
- Zoro # G1458998
- Country of Origin China
- Category Vacuum Bags
Dimensions
Length | 13 1/4 in |
Width | 6" |
Height | 3 1/4 in |
Width/Diameter | 6 in |
Details
Reusable | Non-reusable |
Material | Paper |
Bag Type | Dry |
Item | Vacuum Bag |
Fits Brand | Nobles |
For Use With Mfr. Model Number | 1231417 |
Efficiency | HEPA |
For Use With | Mfr. No. 1231417 |
Bag Reusability | Non-Reusable |
Bag Material | Paper |
Bag Pickup Type | Dry |
Bag Product Grouping | Vacuum Bag |
Bag Filtration Type | Standard |
For Vacuum Type | Canister Vacuum |
Fits Vacuum Brand | Nobles |
Fits Vacuum Models | Tidy-Vac 3e, V3e |
Filter Efficiency | 99.97% at 0.3 Microns |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models Tidy-Vac 3e, V3e, Bag Filtration Type Standard, Filter Efficiency 99.97 Percent at 0.3 Microns, Bag Material Paper, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 3 1/4 in, Length 13 1/4 in, Width/Diameter 6 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WCR Docazoo Docapole BigReach Pole Hook Attachment (282-10-01)
- ECOS PRO Manual Dishwashing Liquid, 55 gal., Pear (PL9720/55)
- BRADY Sorbents, 38 gal (US), 18 in x 18 in, Universal, Multiple Colors, Cotton, Polyester (RAG1818)
- MARCAL Perforated Roll Paper Towels, 2 Ply, 210 Sheets, 158 ft, White, 12 PK (6210)
- NOBLES Paper/Ply Vacuum Bags, 10 PK (1210869)
- NOBLES Vacuum Bag, 10 qt., 12 PK (9009380)
- NOBLES Vacuum Bag, 9 qt., 12 PK (9009784)
- NOBLES Bag, Cloth, Reusable, 9 qt. (9009895)
- HOOVER COMMERCIAL Disposable Vacuum Bags, Standard B, PK10, 10PK (AH10173)
- JANITIZED Filter Bag, Windsor Versamatic, 2003, PK10, 3-Ply, Micro Filter, 10 PK (JAN-WIVER-3(10))
- NILFISK/ADVANCE BAG 3-PACK - Carpetriever 28 (56330690)
- Nobles Vacuum Bags