Shop All Vacuum Bags
Nobles
Vacuum Bag, 9 qt., 12 PK
Mfr # 9009784
Zoro # G7493884
original price:
$54.44
9% off
new price: $49.45
/pk 12, $4.12/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Size 9 qt.
- Type Vacuum Bags
- Includes 12 Bags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 9009784
- Zoro # G7493884
- Country of Origin China
- Category Vacuum Bags
Dimensions
Size | 9 qt. |
Length | 34 in |
Height | 5 3/4 in |
Width | 1/64" |
Width/Diameter | 1/4 in |
Details
Reusable | Non-reusable |
Material | Paper |
Type | Vacuum Bags |
Item | Vacuum Bag |
Includes | 12 Bags |
For Use With | Mfr. No. 1070197 |
Bag Product Grouping | Vacuum Bag |
Bag Filtration Type | Standard |
Fits Vacuum Brand | Nobles, Tennant |
Bag Pickup Type | Dry |
Filter Efficiency | 99.97% at 0.3 Microns |
For Vacuum Type | Canister Vacuum |
Bag Reusability | Non-Reusable |
Fits Vacuum Models | Tidy-Vac 6 |
Bag Material | Paper |
Description
Vacuum Bag, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nobles, Tennant, Fits Vacuum Models Tidy-Vac 6, Bag Filtration Type Standard, Filter Efficiency 99.97 Percent at 0.3 Microns, Bag Material Paper, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 5 3/4 in, Length 34 in, Width/Diameter 1/4 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 25 gal, 15 in x 300 ft, Universal, Gray, Polypropylene (35ZR26)
- CITRA SOLV 22OZ MP Cleaner (RTU2206)
- MENDA Dissipative Brush, 3 in L Brush, Yellow, Carbon Loaded Polypropylene (35689)
- KROIL Degreaser, 13 oz Aerosol Can, Liquid (FL132C)
- NOBLES Paper/Ply Vacuum Bags, 10 PK (1210869)
- NOBLES Vacuum Bag, 10 qt., 12 PK (9009380)
- NOBLES Bag, Cloth, Reusable, 9 qt. (9009895)
- EUREKA / SANITAIRE BAG 5-PACK - Eureka Sanitaire SC5713, SC5800, Eureka LS LiteSpeed (63256A-10)
- DIRT DEVIL Vac Bag Type U Mf Pk3 (3920750001)
- NOBLES/TENNANT BAG 10-PACK - Portapac I & II / Strap-A-Vac II/ 3000/3050 back pack (1068847)
- NILFISK/ADVANCE PANEL FILTER FITS - (8-24-04139-1)
- Nobles Vacuum Bags