Shop All Vacuum Bags
Nobles
Vacuum Bag, 8 PK
Mfr # 1067463
Zoro # G1608022
product price: $28.30
/pk 8, $3.54/ea
$28.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper/Ply
- Type Vacuum Bags
- Width 4.7"
- For Use With 4VDW3, 4VDW4
- Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1067463
- Zoro # G1608022
- Country of Origin China
- Category Vacuum Bags
Dimensions
Width | 4.7" |
Length | 17 in |
Height | 17 in |
Width/Diameter | 4 3/4 in |
Details
Material | Paper/Ply |
Type | Vacuum Bags |
Item | Vacuum Bag |
For Use With | 4VDW3, 4VDW4 |
Fits Vacuum Models | 1068027 |
Bag Pickup Type | Dry |
Bag Reusability | Non-Reusable |
Fits Vacuum Brand | Nobles |
For Vacuum Type | Upright Vacuum |
Bag Material | Paper |
Ply Count | 1-Ply |
Bag Product Grouping | Vacuum Bag |
Bag Filtration Type | Standard |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models 1068027, Bag Filtration Type Standard, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 17 in, Length 17 in, Width/Diameter 4 3/4 in, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70396)
- NILFISK Contractor Shop Vacuum, 1-1/2" Hose Dia., Standard 135 cfm (302004233)
- SCOTTS Scott Shop Towel, Crepe Paper, Blue (75190)
- INSL-X BY BENJAMIN MOORE Insl-X Liquid All Purpose Citrus Cleaner 1 qt (CL0200099-04)
- NOBLES Paper/Ply Vacuum Bags, 10 PK (1210869)
- NOBLES Vacuum Bag, 9 qt., 12 PK (9009784)
- NOBLES Bag, Cloth, Reusable, 9 qt. (9009895)
- NOBLES Vacuum Bag, 10 qt., 12 PK (9009380)
- DAYTON Vacuum Bags, 5 PK (61HW15)
- PULLMAN-HOLT Vacuum Bag, 5 PK (592924101)
- EXAIR Filter Bag for Chip Trapper, 25 micron (901060-25)
- Nobles Vacuum Bags