Shop All Vacuum Bags
Nobles
Vacuum Bag, 10 qt., 12 PK
Mfr # 9009380
Zoro # G5178275
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusable Non-reusable
- Material Paper
- Size 10 qt.
- Type Vacuum Bags
- Includes 12 Bags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nobles
- MFR # 9009380
- Zoro # G5178275
- Country of Origin China
- Category Vacuum Bags
Dimensions
Size | 10 qt. |
Height | 6 1/4 in |
Width | 1/64" |
Length | 15 1/2 in |
Width/Diameter | 1/4 in |
Details
Reusable | Non-reusable |
Material | Paper |
Type | Vacuum Bags |
Item | Vacuum Bag |
Includes | 12 Bags |
Efficiency | HEPA |
For Use With | Mfr. No. 1070196 |
Bag Reusability | Non-Reusable |
Bag Product Grouping | Vacuum Bag |
Fits Vacuum Brand | Nobles, Tennant |
Bag Filtration Type | Standard |
Fits Vacuum Models | Aspen 10, Aspen 6, Aspen 6B, V-BP-10, V-BP-6, V-BP-6B |
Bag Pickup Type | Dry |
Bag Material | Paper |
Filter Efficiency | 99.97% at 0.3 Microns |
For Vacuum Type | Backpack Vacuum |
Description
Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Nobles, Tennant, Fits Vacuum Models Aspen 10, Aspen 6, Aspen 6B, V-BP-10, V-BP-6, V-BP-6B, Bag Filtration Type Standard, Filter Efficiency 99.97 Percent at 0.3 Microns, Bag Material Paper, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 6 1/4 in, Length 15 1/2 in, Width/Diameter 1/4 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Delivery Extension Arm (N-59 ARM)
- MARCAL PRO Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK (P700B)
- HOSPECO Hospeco Kraft Sanitary Receptacle Liners, One Gallon Capacity - 500 Liners/Case - KL (KL)
- LIBMAN Wet Mop, Slide On Connection, Cellulose, Green (3103)
- NOBLES Bag, Cloth, Reusable, 9 qt. (9009895)
- NOBLES Vacuum Bag, 9 qt., 12 PK (9009784)
- NOBLES Paper/Ply Vacuum Bags, 10 PK (1210869)
- PROTEAM Foam Media Filter for Dome Filter, Fits SCP10, SCP6, GFFP, ProVac FS 6 (510184)
- ESSCO 3PK Kenmore U Vac Bag (KER-1468)
- SANITAIRE Style LS, 50 PK (EUR 63256A10CT)
- HOOVER COMMERCIAL Allergen C1, 10 PK (AH10273)
- Nobles Vacuum Bags