Shop All Vacuum Accessories
Nobles
Vacuum Air Duct Tool, 1-1/2 in. dia.
Mfr # 1215932
Zoro # G2088558
product price: $34.40
/ea
$34.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-1/2"
- Material Plastic
- Fits Vacuum Brand Nobles
- For Vacuum Type Backpack Vacuum
- Includes Dusting Brush, Extension Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1215932
- Zoro # G2088558
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-1/2" |
Details
Material | Plastic |
Fits Vacuum Brand | Nobles |
For Vacuum Type | Backpack Vacuum |
Includes | Dusting Brush, Extension Tube |
Item | Air Duct Tool |
For Use With | Mfr. No. 9013478, 9013486 |
Fits Vacuum Models | 9013476, 9013477, 9013478, 9013484, 9013485, 9013486 |
Description
Air Duct Tool, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models 9013476, 9013477, 9013478, 9013484, 9013485, 9013486
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Chapin 2 Gallon Capacity Industrial Acid Staining & Cleaning Pump Sprayer (22240XP)
- LPS Degreaser, 15 Oz Aerosol Can, Liquid, Clear Water-White (06420)
- MISTY Carpet Cleaner, 1 gal, PK4 (1038771)
- HTI Car Wash Mop Backing Plate (MH-125)
- NOBLES Vacuum Cleaner Charger, Plastic, 71" L (1237435)
- NOBLES Rear Squeegee Blade, Linatex Material (1203953)
- NOBLES Vacuum Cleaner Brush Tool, 12-29/32" L, PP (9009041)
- NOBLES Upright Cordless Vacuum, 3.5A, HEPA Filter (1236915)
- NOBLES Nanoclean WCM, ecH2O, 270mL Cartridge (9013646)
- NOBLES Backpack Vacuum, 6 qt., Aluminum Wands, 10A (9013476)
- STANLEY Vacuum Hose, Flexible, 1-1/4 " x 4 ft. (20-1300)
- Nobles Vacuum Accessories