Shop All Vacuum Accessories
Nobles
Upright Cordless Vacuum, 3.5A, HEPA Filter
Mfr # 1236915
Zoro # G6522332
product price: $949.00
/ea
Free Shipping & Returns
$949.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Width 10 in
- Height 44 1/2 in
- Filter Type HEPA
- Air Flow 60 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1236915
- Zoro # G6522332
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Length | 13 in |
Width | 10 in |
Height | 44 1/2 in |
Hood Height | 5" |
Height Adjustment | Automatic |
Head Height Adjustment | 1-Position |
Cleaning Path Width | 10 in |
Description
Upright Vacuum, Vacuum Power Source Cordless, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 3/4 gal, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Cleaning Path Width 10 in, Vacuum Air Flow 60 cfm, Sound Level 70 dB, Weight 11 lb, Power 153 W, Current 3.5 A, Voltage 44 V, Cordless Tool Battery Type Li-Ion, Includes Battery Yes, No. Batteries Included 1, Includes Charger Yes, Height 44 1/2 in, Length 13 in, Width 10 in, Head Height Adjustment 1-Position
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL Bissell 1899863 4.4 amp Crosswave Corded Wet & Dry Vacuum; Green - 11 lbs (1899863)
- BETCO Cleaners & Detergents, Bottle, Citrus Floral, 4 PK (3154700)
- SWIFFER SWhteper, Swiffer (09060)
- ALLWAY Soft Grip Mini Brush Set AMB (AL310531)
- NOBLES Vacuum Cleaner Nozzle, 1-1/2 in. dia. (9013731)
- NOBLES Backpack Vacuum, 6 qt., Aluminum Wands, 10A (9013476)
- NOBLES Vacuum Cleaner Charger, Plastic, 71" L (1237435)
- NOBLES Front Squeegee Blade, Linatex Material (1203954)
- NOBLES Vacuum Cleaner Brush Tool, 12-29/32" L, PP (9009041)
- NOBLES Rear Squeegee Blade, Linatex Material (1203953)
- PROTEAM Spring, Compression, Cord Wrap Bracket (104269)
- Nobles Vacuum Accessories