Shop All Floor Scrubber Parts
Nobles
Side Brush, Nylon
Mfr # 9010035
Zoro # G5955887
product price: $389.50
/ea
Free Shipping & Returns
$389.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 21ML67
- Includes Nylon Main Brush
- For Use With Mfr. Model Number 1071118
- Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 9010035
- Zoro # G5955887
- Country of Origin Germany
- Category Floor Scrubber Parts
Details
Item | Side Brush |
For Use With | 21ML67 |
Includes | Nylon Main Brush |
For Use With Mfr. Model Number | 1071118 |
Type | Nylon |
Description
Side Brush, For Use With Grainger Item Number 21ML67, Includes Nylon Main Brush, Nylon, For Use With 21ML67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Air Freshener, Size 32 oz., Cherry (18E908)
- SANITAIRE Upright Vacuum, 16 In, 145 cfm, 7A, 120V (SC899H)
- METROVAC MetroVac Vac N Blo Portable Vacuum / Blower 1.7 Hp (VNB-72B)
- ASI GROUP ASI Stainless C-Fold / Multifold Towel Dispenser (0210)
- NOBLES Machine Drive Brush Plug (378805)
- NOBLES Scrub Brush, 20in., Abrasive, 0.050 in.dia. (1213033)
- NOBLES Rectifier (190753)
- NOBLES Gasket, 613992 (613992)
- NOBLES Scrub Brush, 17 in., Nylon, 0.028 in. dia. (1213034)
- NOBLES Bumper Wheel (1010560)
- GOFER PARTS Replacment Squeegee Set For Nobles/Tennant 605029, Nobles/Tennant 605030, Nobles/Tennant 606758 (GSQ1028XX2)
- Nobles Floor Scrubber Parts