Shop All Floor Scrubbers
Nobles
Self-Propelled Burnisher, 20 in Path
Mfr # MV-SG5-0001
Zoro # G303560567
product price: $9,631.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$9,631.99
Free 30-Day Returns
Key Features
- Motor 2.8 hp
- Cleaning Path 20 in
- Power Source DC
- Vacuum Motor 2.8 hp
- Style Walk Behind
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # MV-SG5-0001
- Zoro # G303560567
- UPC # N
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Pad Size | 20 in |
Details
Item | Self-Propelled Burnisher |
Motor | 2.8 hp |
Cleaning Path | 20 in |
Power Source | DC |
Vacuum Motor | 2.8 hp |
Style | Walk Behind |
Brush Speed | 2,100 RPM |
Includes | Burnishing Pad, Charger, Paper Dust Bag |
Voltage | 12V DC |
Sound Level | 64 dB |
Max. Productivity | 18,500 sq ft/hr |
Construction | Rotationally Molded |
Dust Control | Active Dust Control with HEPA Filtration at 99.97% and At 0.3 Micron |
Product Type | Floor Burnisher |
Productivity - Maximum | 18,500 sq ft/hr |
Series | SpeedGleam |
Brush Speed - Maximum | 2,100 RPM |
Current | 225 A |
Battery Chemistry | Lead Acid |
Battery Run Time | 3 hr |
Description
Self-Propelled Burnisher, Recovery Tank Capacity Not Applicable, Brush Speed - Maximum 2,100 RPM, Battery Chemistry Lead Acid, Power Source DC, Cleaning Path 20 in, Includes Burnishing Pad, Charger, Paper Dust Bag, Style Walk Behind, Solution Tank Capacity Not Applicable, Product Type Floor Burnisher, Battery Run Time 3 hr, Current 225 A
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 11.1 gal (US), 7 1/2 in x 10 in, Universal, Gray, Polypropylene (SRP200)
- HARPER 24 Oz. Synthetic Mop Head (487)
- HERITAGE 45 gal Trash Bags, 40 in x 46 in, Super Heavy-Duty, 1.5 mil, Clear, 100 PK (H8046AC)
- WARNER Warner 4 in. W X 11 in. L Carbon Steel Wire Brush (11463)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- TORNADO High Speed Burnisher Glazer, 20in, 2000RPM (98482B)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 18 Cleaning Path (641263)
- GLOBAL INDUSTRIAL Automatic Ride-On Floor Scrubber with 22 Cleaning Path (641407)
- NOBLELIFT WALKIE ELECTRIC FLOOR SCRUBBER (NB530)
- Nobles Floor Scrubbers