Shop All Floor Scrubber Parts
Nobles
Scrub Brush, 20in., Abrasive, 0.050 in.dia.
Mfr # 1213033
Zoro # G2088427
product price: $613.70
/ea
Free Shipping & Returns
$613.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Machine Size 20 in
- For Use With Mfr. No. MV-SS300-0004, MV-SS300-0005, MV-SS300-0006
- Bristle Material Abrasive Bristle
- Bristle Dia. 0.05 in
- Block Size 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1213033
- Zoro # G2088427
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Machine Size | 20 in |
Bristle Dia. | 0.05 in |
Block Size | 20 in |
Brush Size | 20" |
Pad/Brush Size | 20 in |
Trim Length | 1 3/4 in |
Brush Diameter | 20 in |
Fits Machine Size | 20 in |
Bristle Diameter | 0.05 in |
Details
Item | Rotary Brush |
For Use With | Mfr. No. MV-SS300-0004, MV-SS300-0005, MV-SS300-0006 |
Bristle Material | Abrasive Bristle |
Bristle Color | Black |
Floor Application | Cleaning, Scrubbing |
Pad/Brush Shape | Round |
Features | Optimal Operation with Tennant Machines |
Application | Cleaning, Scrubbing |
Shape | Round |
Compatible with Manufacturer Part Number | T300, T300e |
Description
Rotary Brush, Application Cleaning, Scrubbing, Fits Machine Size 20 in, Shape Round, Bristle Color Black, Brush Diameter 20 in, Trim Length 1 3/4 in, Block Size 20 in, Compatible with Manufacturer Part Number T300, T300e, Bristle Diameter 0.05 in, Compatible with Grainger Part Number Not Applicable, Features Optimal Operation with Tennant Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Black, 18 in Dia, Step-On, Stainless Steel (1901992)
- MONARCH Flannel Polishing Reclaimed Cloths - White - 10 lb Bag (R-W80-10BG)
- GEORGIA-PACIFIC Pacific Blue Ultra„¢ Mechanical High-Capacity Paper Towel Dispenser By GP Pro, Black (59589)
- DIVERSEY Morning Mist Neutral Disinfectant, 128 fl oz (4 quart) Neutral, Blue/Green, 4 PK (DVO5283038)
- NOBLES Mesh Screen Filter (1005304)
- NOBLES Machine Drive Brush Plug (378805)
- NOBLES In-line filter (1005302)
- NOBLES Centering Device (32506)
- NOBLES Drain Hose Assembly (1011167)
- NOBLES Side Brush, Nylon (9009997)
- NOBLES Side Brush, Nylon (9009995)
- Nobles Floor Scrubber Parts