Shop All Floor Machine Pads
Nobles
Scrub Brush, 20 in., Abrasive, 20 in. Block
Mfr # 1016805
Zoro # G2088460
product price: $510.10
/ea
Free Shipping & Returns
$510.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Pad/Brush Shape Round
- Machine Size 20 in
- Pad/Brush Size 20 in
- Bristle Material Abrasive Bristle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1016805
- Zoro # G2088460
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Machine Size | 20 in |
Pad/Brush Size | 20 in |
Block Size | 20 in |
Bristle Dia. | 0.05 in |
Brush Size | 20" |
Trim Length | 1 3/4 in |
Brush Diameter | 20 in |
Fits Machine Size | 20 in |
Bristle Diameter | 0.05 in |
Details
Floor Application | Cleaning, Scrubbing |
Pad/Brush Shape | Round |
Item | Rotary Brush |
Bristle Material | Abrasive Bristle |
For Use With | Mfr. No. MV-SS300-0003 |
Shape | Round |
Bristle Color | Gray |
Application | Scrubbing |
Features | Parts are Machine Specific, Tennanttrue(R) Brushes are Designed Uniquely for Tennant & Nobles Machines |
Compatible with Manufacturer Part Number | T300e, T350 |
Description
Rotary Brush, Application Scrubbing, Fits Machine Size 20 in, Shape Round, Bristle Color Gray, Brush Diameter 20 in, Trim Length 1 3/4 in, Block Size 20 in, Compatible with Manufacturer Part Number T300e, T350, Bristle Diameter 0.05 in, Compatible with Grainger Part Number 20KR12, Features Parts are Machine Specific, Tennanttrue(R) Brushes are Designed Uniquely for Tennant & Nobles Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTEX Mop 5"x18", PK300 (4831)
- BESTCARE 16-5/8" L Paper Towel Dispenser, SS White (WH1848B)
- BISSELL COMMERCIAL Carpet Sweeper, 8inLx9-1/2inW, ABS Plastic (BG25)
- WORX 1 lb Powder Hand Cleaner Cartridge (11-1104)
- NOBLES Pad Driver for 20in Floor Machine (605123)
- NOBLES Pad Driver for 17in Floor Machine (605124)
- NOBLES Pad Driver, 20in, For MV-SS300-0004/05/06 (1209197)
- NOBLES Rotary Brush, 26 In. Machine, 13 In. Block (1220223)
- NOBLES Rotary Brush, 20 In. Machine (1016811)
- NOBLES Pad Driver, 16 In. Machine (1220222)
- HIRETECH Abrasive Sheet, Adhesive Back 60Grit, PK25 (01751)
- Nobles Floor Machine Pads