Shop All Floor Scrubber Parts
Nobles
Scrub Brush, 17in., Abrasive, 0.050 in.dia.
Mfr # 1213037
Zoro # G2088488
Free Shipping & Returns
$473.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Size 17 in
- For Use With Mfr. No. MV-SS300-0001, MV-SS300-0002
- Bristle Dia. 0.05 in
- Floor Application Cleaning, Scrubbing
- Pad/Brush Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nobles
- MFR # 1213037
- Zoro # G2088488
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Machine Size | 17 in |
Bristle Dia. | 0.05 in |
Block Size | 16 in |
Brush Size | 17" |
Pad/Brush Size | 17 in |
Trim Length | 1 3/4 in |
Bristle Diameter | 0.05 in |
Fits Machine Size | 17 in |
Brush Diameter | 17 in |
Details
Item | Rotary Brush |
For Use With | Mfr. No. MV-SS300-0001, MV-SS300-0002 |
Floor Application | Cleaning, Scrubbing |
Pad/Brush Shape | Round |
Bristle Material | Abrasive Bristle |
Bristle Color | Black |
Features | Optimal Operation with Tennant Machines |
Application | Cleaning, Scrubbing |
Compatible with Manufacturer Part Number | T300, T300e |
Shape | Round |
Description
Rotary Brush, Application Cleaning, Scrubbing, Fits Machine Size 17 in, Shape Round, Bristle Color Black, Brush Diameter 17 in, Trim Length 1 3/4 in, Block Size 16 in, Compatible with Manufacturer Part Number T300, T300e, Bristle Diameter 0.05 in, Compatible with Grainger Part Number Not Applicable, Features Optimal Operation with Tennant Machines
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTHER PRODUCT BRANDS Stainless Steel Pail 6 QUART (3699-6)
- OIL-DRI Oil Dri Oil Absorbent 40 qt (I05040-G50)
- HOSPECO Toilet Seat Cleaner, Refill, Pk6 (83600)
- KRAFT TOOL KRAFT TOOL Black 48" Aluminum Asphalt Seal Coating Squeegee (GG846)
- NOBLES Bumper Wheel (1010560)
- NOBLES Scrub Brush, 20 in., Poly, 0.028 in. dia. (1213032)
- NOBLES Abrasive Bristle Scrub Brush (1037278)
- NOBLES Dust Filter (9010042)
- NOBLES Scrub Brush, 17 in., Nylon, 0.028 in. dia. (1213034)
- NOBLES Gasket, 613992 (613992)
- GOFER PARTS Replacement Drain Hose W/ Drain Cap - Full Assembly For Nobles/Tennant 1017380 (GHSD15030)
- Nobles Floor Scrubber Parts