Shop All Floor Scrubber Parts
Nobles
Scrub Brush, 17 in., Poly, 0.028 in. dia.
Mfr # 1213035
Zoro # G2088506
Free Shipping & Returns
$295.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Size 17 in
- For Use With Mfr. No. MV-SS300-0001, MV-SS300-0002
- Bristle Color Black
- Floor Application Cleaning, Scrubbing
- Brush Size 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nobles
- MFR # 1213035
- Zoro # G2088506
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Machine Size | 17 in |
Brush Size | 17" |
Block Size | 16 in |
Pad/Brush Size | 17 in |
Bristle Dia. | 0.028 in |
Trim Length | 1 3/4 in |
Fits Machine Size | 17 in |
Brush Diameter | 17 in |
Bristle Diameter | 0.03 in |
Details
Item | Rotary Brush |
For Use With | Mfr. No. MV-SS300-0001, MV-SS300-0002 |
Bristle Color | Black |
Floor Application | Cleaning, Scrubbing |
Bristle Material | Polypropylene |
Pad/Brush Shape | Round |
Features | Optimal Operation with Tennant Machines |
Material | Polypropylene |
Application | Cleaning, Scrubbing |
Shape | Round |
Compatible with Manufacturer Part Number | T300, T300e |
Description
Rotary Brush, Application Cleaning, Scrubbing, Fits Machine Size 17 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 17 in, Trim Length 1 3/4 in, Block Size 16 in, Compatible with Manufacturer Part Number T300, T300e, Bristle Diameter 0.03 in, Compatible with Grainger Part Number Not Applicable, Features Optimal Operation with Tennant Machines
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Fitting Brush, Stiff, 3 1/4 in L Handle, 1 in L Brush, Silver, ABS, 6 1/2 in L Overall (1VAH3)
- CLOROX Clorox CLO31651 1 gal Anywhere Hard Surface Sanitizing Spray (CLO31651)
- MI-T-M Filter Bag, Paper, Dry, 12" L, PK10 (PAP133)
- POLAR PLASTICS Construction Film, 6x100, 3mil, Clear (C63)
- NOBLES Hose Assembly (374060)
- NOBLES Strap, Drain Cap (1019563)
- NOBLES Scrub Brush, 12 in., 0.022 in. dia. (1210136)
- NOBLES Rotary Brush, 24 In. Machine (1220204)
- NOBLES Side Brush, Nylon (9009995)
- NOBLES Abrasive Bristle Scrub Brush (1037278)
- GLOBAL INDUSTRIAL Replacement Suction Hose for 641407 Floor Scrubber (RP6472)
- Nobles Floor Scrubber Parts