Shop All Floor Scrubber Parts
Nobles
Scrub Brush, 17 in., Nylon, 0.028 in. dia.
Mfr # 1213034
Zoro # G2088497
Free Shipping & Returns
$359.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MV-SS300
- Machine Size 17 in
- Pad/Brush Shape Round
- Floor Application Cleaning, Scrubbing
- Brush Size 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nobles
- MFR # 1213034
- Zoro # G2088497
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Machine Size | 17 in |
Brush Size | 17" |
Pad/Brush Size | 17 in |
Block Size | 16 in |
Bristle Dia. | 0.028 in |
Trim Length | 1 3/4 in |
Bristle Diameter | 0.03 in |
Fits Machine Size | 17 in |
Brush Diameter | 17 in |
Details
Item | Rotary Brush |
For Use With | Mfr. No. MV-SS300 |
Pad/Brush Shape | Round |
Floor Application | Cleaning, Scrubbing |
Bristle Material | Nylon |
Bristle Color | White |
Features | Optimal Operation with Tennant Machines |
Application | Cleaning, Scrubbing |
Material | Nylon |
Shape | Round |
Compatible with Manufacturer Part Number | T300, T300e |
Description
Rotary Brush, Application Cleaning, Scrubbing, Fits Machine Size 17 in, Shape Round, Material Nylon, Bristle Material Nylon, Bristle Color White, Brush Diameter 17 in, Trim Length 1 3/4 in, Block Size 16 in, Compatible with Manufacturer Part Number T300, T300e, Bristle Diameter 0.03 in, Compatible with Grainger Part Number Not Applicable, Features Optimal Operation with Tennant Machines
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUFFS Plus Lotion Facial Tissue, White, 6PK (PGC39383)
- MORCON PAPER Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK (MOR W12350)
- GLARO 23 gal Trash Can, Bronze Vein (W-1542BV-BV-W1)
- AEP EARTHSENSE 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.25 mil, Black, 100 PK (RNW4050)
- NOBLES Wheel (222066)
- NOBLES Side Brush, Nylon (9009995)
- NOBLES Gasket, 613992 (613992)
- NOBLES Clip On Centering Device (370095)
- NOBLES Cylindrical Brush, 32 In. Machine (374042)
- NOBLES Scrub Brush, 12 in., Poly, 0.035 in. dia. (1213040)
- TENNANT Air Filter, 10 1/4 in L, Blk/Blue (398279)
- Nobles Floor Scrubber Parts