Shop All Floor Scrubber Parts
Nobles
Scrub Brush, 17 in., Abrasive, 16 in. Block
Mfr # 1016763
Zoro # G2088521
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MV-SS300-0001, MV-SS300-0002
- Machine Size 17 in
- Bristle Dia. 0.05 in
- Pad/Brush Shape Round
- Floor Application Cleaning, Scrubbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1016763
- Zoro # G2088521
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Machine Size | 17 in |
Bristle Dia. | 0.05 in |
Brush Size | 17" |
Block Size | 16 in |
Pad/Brush Size | 17 in |
Trim Length | 1 3/4 in |
Fits Machine Size | 17 in |
Bristle Diameter | 0.05 in |
Brush Diameter | 17 in |
Details
Item | Rotary Brush |
For Use With | Mfr. No. MV-SS300-0001, MV-SS300-0002 |
Pad/Brush Shape | Round |
Floor Application | Cleaning, Scrubbing |
Bristle Color | Gray |
Bristle Material | Abrasive Bristle |
Features | Parts are Machine Specific, Tennanttrue(R) Brushes are Designed Uniquely for Tennant & Nobles Machines |
Application | Scrubbing, Stripping |
Shape | Round |
Compatible with Manufacturer Part Number | T2, T300e |
Description
Rotary Brush, Application Scrubbing, Stripping, Fits Machine Size 17 in, Shape Round, Bristle Color Gray, Brush Diameter 17 in, Trim Length 1 3/4 in, Block Size 16 in, Compatible with Manufacturer Part Number T2, T300e, Bristle Diameter 0.05 in, Features Parts are Machine Specific, Tennanttrue(R) Brushes are Designed Uniquely for Tennant & Nobles Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 2000 ml Foam Hand Soap Refill Cartridge (5265-02)
- RUBBERMAID COMMERCIAL 36" Dust Mop Wire Frame, Metal (FGM255000000)
- BRAWNY Disposable Dusting Cloths, 17" W x 24" L 50 PK (GPC29616)
- GEORGIA-PACIFIC Compact, Coreless, 2 Ply, 1500 Sheets, White, 18 PK (19378)
- NOBLES Scrub Brush, 17 in., Poly, 0.028 in. dia. (1213035)
- NOBLES Machine Drive Brush Plug (378805)
- NOBLES Dust Filter (9010042)
- NOBLES Washer, Flat (32505)
- NOBLES Caster Swivel (1006343)
- NOBLES Scrub Brush, 17in., Abrasive, 0.050 in.dia. (1213037)
- NOBLES Drain Hose Assembly (1011168)
- Nobles Floor Scrubber Parts