Shop All Floor Scrubber Parts
Nobles
Scrub Brush, 12in., Abrasive, 0.050 in.dia.
Mfr # 1213041
Zoro # G2088357
product price: $386.90
/ea
Free Shipping & Returns
$386.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Size 24 in
- For Use With Mfr. No. MV-SS300-0008
- Pad/Brush Size 12 in
- Floor Application Cleaning, Scrubbing
- Brush Size 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1213041
- Zoro # G2088357
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Machine Size | 24 in |
Pad/Brush Size | 12 in |
Brush Size | 12" |
Block Size | 12 in |
Bristle Dia. | 0.05 in |
Trim Length | 1 3/4 in |
Fits Machine Size | 24 in |
Brush Diameter | 12 in |
Bristle Diameter | 0.05 in |
Details
Item | Rotary Brush |
For Use With | Mfr. No. MV-SS300-0008 |
Floor Application | Cleaning, Scrubbing |
Bristle Color | Black |
Pad/Brush Shape | Round |
Bristle Material | Abrasive Bristle |
Features | Optimal Operation with Tennant Machines |
Application | Scrubbing |
Shape | Round |
Compatible with Manufacturer Part Number | T300, T300e |
Description
Rotary Brush, Application Scrubbing, Fits Machine Size 24 in, Shape Round, Bristle Color Black, Brush Diameter 12 in, Trim Length 1 3/4 in, Block Size 12 in, Compatible with Manufacturer Part Number T300, T300e, Bristle Diameter 0.05 in, Compatible with Grainger Part Number Not Applicable, Features Optimal Operation with Tennant Machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Mini Chip Vac System, 5 gal., 1-1/2" Hose Dia., 33 scfm (6193-5)
- ZEP Heavy Duty Overn Cleaner, 32oz, PK12 (1043381)
- 3M Burnishing Pad, 20 In, Tan, PK5 (3500)
- WORLD ENTERPRISES Bucket, 12 in H, Purple (5PPL,345PPL)
- NOBLES Side Brush (1016250)
- NOBLES Strap, Drain Cap (1019563)
- NOBLES Rear Squeegee Blade {Linatex} (390922-G)
- NOBLES Rotary Brush, 28 In. Machine (1220218)
- NOBLES Caster Swivel (1006343)
- NOBLES Wheel (222066)
- NOBLES Rotary Brush, 24 In. Machine (1220204)
- Nobles Floor Scrubber Parts