Shop All Floor Scrubber Parts
Nobles
Scrub Brush, 12 in., Poly, 0.035 in. dia.
Mfr # 1213040
Zoro # G2088375
Free Shipping & Returns
$244.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Size 24 in
- For Use With Mfr. No. MV-SS300-0008
- Pad/Brush Shape Round
- Pad/Brush Size 12 in
- Bristle Dia. 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nobles
- MFR # 1213040
- Zoro # G2088375
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Machine Size | 24 in |
Pad/Brush Size | 12 in |
Bristle Dia. | 0.035 in |
Brush Size | 12" |
Block Size | 12 in |
Trim Length | 1 3/4 in |
Brush Diameter | 12 in |
Bristle Diameter | 0.04 in |
Fits Machine Size | 24 in |
Details
Item | Rotary Brush |
For Use With | Mfr. No. MV-SS300-0008 |
Pad/Brush Shape | Round |
Bristle Material | Polypropylene |
Floor Application | Cleaning, Scrubbing |
Bristle Color | Black |
Features | Optimal Operation with Tennant Machines |
Application | Cleaning, Scrubbing |
Material | Polypropylene |
Compatible with Manufacturer Part Number | T300, T300e |
Shape | Round |
Description
Rotary Brush, Application Cleaning, Scrubbing, Fits Machine Size 24 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 12 in, Trim Length 1 3/4 in, Block Size 12 in, Compatible with Manufacturer Part Number T300, T300e, Bristle Diameter 0.04 in, Compatible with Grainger Part Number Not Applicable, Features Optimal Operation with Tennant Machines
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 1 gal Liquid Hand Soap Jug (92024)
- HARVEY PLUNGER TANKMASTER 21INHNDL (90300)
- BRADY Sorbents, 20 gal, 15 in x 19 in, Oil, White, Polypropylene (OP300)
- CLAIRE Citra Gloss All Surface Duster & Polish, 20oz (CL814-1)
- NOBLES Rotary Brush, 32 In. Machine (1220224)
- NOBLES Strap, Drain Cap (1019563)
- NOBLES Bumper Wheel (1010560)
- NOBLES Side Brush (604626)
- NOBLES Machine Drive Brush Plug (378805)
- NOBLES Scrub Brush, 20in., Abrasive, 0.050 in.dia. (1213033)
- NOBLES/TENNANT FLOAT - SHUTOFF - TWO BALL SCREEN ASM. (630052)
- Nobles Floor Scrubber Parts