Shop All Floor Scrubber Parts
Nobles
Scrub Brush, 12 in., 0.022 in. dia.
Mfr # 1210136
Zoro # G2088366
Free Shipping & Returns
$312.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MV-SS300-0008
- Machine Size 24 in
- Pad/Brush Size 12 in
- Bristle Material Nylon
- Floor Application Cleaning, Scrubbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nobles
- MFR # 1210136
- Zoro # G2088366
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Machine Size | 24 in |
Pad/Brush Size | 12 in |
Block Size | 12 in |
Brush Size | 12" |
Bristle Dia. | 0.022 in |
Trim Length | 1 3/4 in |
Fits Machine Size | 24 in |
Bristle Diameter | 0.02 in |
Brush Diameter | 12 in |
Details
Item | Rotary Brush |
For Use With | Mfr. No. MV-SS300-0008 |
Bristle Material | Nylon |
Floor Application | Cleaning, Scrubbing |
Pad/Brush Shape | Round |
Bristle Color | White |
Features | Optimal Operation with Tennant Machines |
Application | Cleaning, Scrubbing |
Material | Nylon |
Shape | Round |
Compatible with Manufacturer Part Number | T300, T300e |
Description
Rotary Brush, Application Cleaning, Scrubbing, Fits Machine Size 24 in, Shape Round, Material Nylon, Bristle Material Nylon, Bristle Color White, Brush Diameter 12 in, Trim Length 1 3/4 in, Block Size 12 in, Compatible with Manufacturer Part Number T300, T300e, Bristle Diameter 0.02 in, Compatible with Grainger Part Number Not Applicable, Features Optimal Operation with Tennant Machines
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODOBAN Fogging Deodorizer Concentrate, 1 Gallon (970262-G4)
- TRIPPNT TrippNT Single Dual-Dispensing Folded Paper Towel Dispenser, Clear (51912)
- CAR FRESHNER Peachy Peach Scent Little Trees Air Freshener, 3PK (C15-U3S32019)
- BUCKET BOSS 4 Compartment Super Stacker Small Parts Organizer, Fits 5 Gal Buckets, Red (15054)
- NOBLES Cylindrical Brush, 32 In. Machine (374042)
- NOBLES Scrub Brush, 12 in., Poly, 0.035 in. dia. (1213040)
- NOBLES Side Brush, Nylon (9010040)
- NOBLES Dust Filter (9010042)
- NOBLES Drain Hose Assembly (1011168)
- NOBLES Side Brush, Nylon (9010036)
- DAYTON Polyethylene Solution Tank, 2.5 Gal (6XKJ0)
- Nobles Floor Scrubber Parts