Shop All Floor Scrubber Parts
Nobles
Rotary Brush, 32 In. Machine
Mfr # 1220224
Zoro # G3115515
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Size 32 in
- For Use With Mfr. No. MV-SSR-0013
- Pad/Brush Size 16 in
- Bristle Dia. 0.035 in
- Brush Size 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1220224
- Zoro # G3115515
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Machine Size | 32 in |
Pad/Brush Size | 16 in |
Bristle Dia. | 0.035 in |
Brush Size | 16" |
Block Size | 15 3/4 in |
Trim Length | 1 7/8 in |
Brush Diameter | 16 in |
Fits Machine Size | 32 in |
Bristle Diameter | 0.04 in |
Details
Item | Rotary Brush |
For Use With | Mfr. No. MV-SSR-0013 |
Bristle Material | Polypropylene |
Pad/Brush Shape | Round |
Bristle Color | Black |
Floor Application | Cleaning, Scrubbing |
Features | For Indoor or Outdoor Use |
Includes | (1) Brush |
Material | Polypropylene |
Application | Scrubbing, Sweeping |
Compatible with Manufacturer Part Number | T7 |
Shape | Round |
Description
Rotary Brush, Application Scrubbing, Sweeping, Fits Machine Size 32 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 16 in, Trim Length 1 7/8 in, Block Size 15 3/4 in, Compatible with Manufacturer Part Number T7, Bristle Diameter 0.04 in, Features For Indoor or Outdoor Use, Includes (1) Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Autoclav.Biohaz. Bag, 20to30gal, Red, PK100 (ACLB142856)
- TORK Tork Twin Jumbo Toilet Paper Roll Dispenser Smoke T22, Refill Indicator Window, 56TR (56TR)
- AMERICO Global Industrial Light Duty Scrub Sponge, Yellow/White, 3.25in x 6.25in - Case of 20 Sponges (670328)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Green, 11 in Dia, Open Top, High Quality Resin Blend (1955960)
- NOBLES Scrub Brush, 17in., Abrasive, 0.050 in.dia. (1213037)
- NOBLES Scrub Brush, 17 in., Abrasive, 16 in. Block (1016763)
- NOBLES Scrub Brush, 17 in., Nylon, 0.028 in. dia. (1213034)
- NOBLES Dust Filter (9010042)
- NOBLES Wheel (222066)
- NOBLES Washer, Flat (32505)
- GOFER PARTS Replacment Brush Mount For Nilfisk/Advance 30034A (GBR0NP9200)
- Nobles Floor Scrubber Parts