Shop All Floor Machine Pads
Nobles
Rotary Brush, 26 In. Machine, 13 In. Block
Mfr # 1220223
Zoro # G2706882
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Pad/Brush Shape Round
- Material Polypropylene
- Machine Size 26 in
- Pad/Brush Size 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1220223
- Zoro # G2706882
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Machine Size | 26 in |
Pad/Brush Size | 13 in |
Bristle Dia. | 0.035 in |
Trim Length | 1 7/8 in |
Block Size | 13 in |
Brush Size | 13" |
Bristle Diameter | 0.04 in |
Fits Machine Size | 26 in |
Brush Diameter | 13 in |
Details
Floor Application | Cleaning, Scrubbing |
Pad/Brush Shape | Round |
Material | Polypropylene |
Item | Rotary Brush |
Bristle Material | Polypropylene |
For Use With | Mfr. No. MV-SSR-001 |
Bristle Color | Black |
Shape | Round |
Includes | (2) Brushes |
Features | For Indoor or Outdoor Use |
Application | Scrubbing, Sweeping |
Compatible with Manufacturer Part Number | T7 |
Description
Rotary Brush, Application Scrubbing, Sweeping, Fits Machine Size 26 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 13 in, Trim Length 1 7/8 in, Block Size 13 in, Compatible with Manufacturer Part Number T7, Bristle Diameter 0.04 in, Features For Indoor or Outdoor Use, Includes (2) Brushes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS Scott Shop Towel, 11 in L, 1314 in W (75180)
- DAYTON General Purpose Wet/Dry Vacuum, 6 gal, 1,080 W (61HV81)
- EARTHSENSE COMMERCIAL 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.25 mil, Clear, 100 PK (RNW4015C)
- MALISH Reefer Broom, 24 in, Truck Push Broom (30184SP)
- NOBLES Pad Driver, 20in, For MV-SS300-0004/05/06 (1209197)
- NOBLES Rotary Brush, 20 In. Machine (1016811)
- NOBLES Pad Driver for 17in Floor Machine (605124)
- NOBLES Pad Driver, 20in.Pad Sz, For MV-SS300-0003 (1212960)
- NOBLES Scrub Brush, 20 in., Abrasive, 20 in. Block (1016805)
- NOBLES Pad Driver, 16 In. Machine (1220222)
- SG TOOL AID 2" HOLDING PADS FOR SURFACE TR (94520)
- Nobles Floor Machine Pads